Shop All Accent Furniture and Storage
Baxton Studio
Perenna Modern Bohemian Natural Rattan Queen Size Standalone Headboard
Mfr # 217-12723-ZORO
Zoro # G007480970
product price: $166.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$166.99
Free 30-Day Returns
Key Features
- Overall Length 1.25
- Overall Height 51
- Arm Style Bohemian
- Frame Material Natural Rattan
- Color Natural Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 217-12723-ZORO
- Zoro # G007480970
- UPC # 193271286867
- Country of Origin Indonesia
- Category Accent Furniture and Storage
Dimensions
Overall Length | 1.25 |
Overall Height | 51 |
Overall Width | 61 |
Details
Arm Style | Bohemian |
Frame Material | Natural Rattan |
Color | Natural Brown |
Assembly | Assembled |
Includes | One (1) Queen Size Headboard |
Description
Put together a graceful bedroom environment with the tropical vibes of the Perenna headboard Made in Indonesia, this lovely piece is meticulously handcrafted from natural rattan with woven embellishments Slim rattan rods extend throughout the rounded frame for a smooth yet complex geometric display The Perenna will arrive fully assembled and features a standalone design that sits snuggly between the bed frame and wall with no mounting required Invoking the appeal of an exotic retreat, the Perenna headboard is an outstanding bedroom accessoryDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (4GE27)
- BAXTON STUDIO Winda Modern and Contemporary Oak Brown Finished Wood 3-Door Shoe Cabinet (189-11988-ZORO)
- R & R TEXTILE Flour Sack Towel, Cotton, PK12 (22862)
- MARTEX Pool Towel, w/Blue Stripe, 20x40, PK12 (7133199)
- BAXTON STUDIO Amena Rustic Transitional Dark Brown PU Leather and Oak Finished Wood Large Storage Ottoman (182-11739-Zoro)
- BAXTON STUDIO Carel Silver Metal 5-Drawer Accent Chest (160-10249)
- BAXTON STUDIO Winda Dark Gray 2-Door Wooden Entryway Shoe Storage Cabinet (152-9165)
- BAXTON STUDIO Winda Modern and Contemporary Oak Brown Finished Wood 2-Door Shoe Cabinet (189-11987-ZORO)
- BAXTON STUDIO Pocillo Wood Shoe Storage Cabinet (111-5308)
- BAXTON STUDIO Adalwin Dark Gray 2-Door Wooden Entryway Shoe Storage Cabinet (152-9170)
- INVAL Corner Bookshelf Wall Unit 47.24 in. H 3-shelf in Smoke Oak (BE-12704)
- Baxton Studio Accent Furniture and Storage