Shop All Dining Room Chairs
Baxton Studio
Pascha Modern Brown Faux Leather Upholstered Dining Chair, PK4
Mfr # 146-8788
Zoro # G2543113
product price: $238.99
/pk 4, $59.75/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Leather
- Back Color Black
- Back Material Leather
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 146-8788
- Zoro # G2543113
- UPC # 842507145316
- Country of Origin China
- Category Dining Room Chairs
Details
Seat Material | Leather |
Back Color | Black |
Back Material | Leather |
Assembled/Unassembled | Assembled |
Description
The simple Pascha dining chair is a classic example of minimalism. The modern and contemporary-inspired design is dynamic and versatile. The Pascha features brown faux-leather upholstery and sturdy, metal legs finished in black. The chair back is slightly curved to promote comfort. The Pascha will be easy to coordinate with a broad range of decor, making it easy to add as seating to your dining room, reception area, shared spaces, or even your entryway. The Pascha comes fully assembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Mesh Task Chair, Black (HONI2L1AMLC10TK)
- CLEARTEX Chairmat, Xxl, Girpr, 60X60 (1115015023ER)
- MARTEX Bath Mat, Ecru, 20x30, PK12 (7135399)
- HON Rectangle Occasional Table, 48" X 20" X 16", Harvest Top, High-Pressure Laminate (H80191.CC)
- BAXTON STUDIO Minette Grey Upholstered Walnut Brown Finished Wood Dining Chair, PK4 (163-9879)
- BAXTON STUDIO Sydnea Mid-Century White Acrylic Brown Wood Finished Dining Chair, PK4 (146-8791)
- BAXTON STUDIO Adelia Oak Finish Wood and Beige Upholstered Dining Side Chair (133-7335)
- BAXTON STUDIO Wina Modern Bohemian Natural Brown Rattan 2Piece Dining Chair Set (211-2PC-12768-ZORO)
- BAXTON STUDIO Murai Modern Bohemian Natural Brown Rattan Dining Chair (211-12765-ZORO)
- BAXTON STUDIO Gauthier Navy and White Bamboo Style Bistro Stackable Dining Chair, PK2 (150-8980)
- MANHATTAN COMFORT Bali Dining Chair in White and Black (Set of 2) (2-DC044-WH)
- Baxton Studio Dining Room Chairs