Shop All Bed Frames
Baxton Studio
Parson Classic Mid-Century Walnut Brown Finished Wood Twin Size Daybed
Mfr # 194-11516-ZORO
Zoro # G604096017
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Walnut Brown
- Material Rubber Wood,MDF
- Overall Height 34.37
- Overall Width 41.46
- Overall Length 78.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 194-11516-ZORO
- Zoro # G604096017
- UPC # 193271182688
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 34.37 |
Overall Width | 41.46 |
Overall Length | 78.15 |
Details
Color | Walnut Brown |
Material | Rubber Wood,MDF |
For Use With | Kids Room |
Includes | One (1) Twin Size Daybed |
Weight Capacity | 88.18 |
Weight | 88.18 |
Description
Arrange a peaceful getaway in your home with the lovely Parson daybed. Made in Malaysia, this daybed is constructed from sturdy wood. Its classic spindle design lends a carefree, airy feel while allowing light to flow more naturally throughout the room. The Parson requires assembly and utilizes wood slats for mattress support, which eliminate the need for a box spring. With a modest yet timeless design, the Parson daybed brings mid-century elegance to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Brookline 42" Round Wood with Concrete-Coating Coffee Table (AWBL42CC)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table , Charcoal - 24" x 48", 24" W, 29" H (65507)
- ICEBERG Rectangle DISCONTINUED, 18 in W, 72 in L, 29 in H, Blow Molded Polyethylene Top, Charcoal (65577)
- HIRSH 4 Drawer Vertical File Cabinet, Medium Tone, Letter (24066)
- BAXTON STUDIO Karine Mid-Century Walnut Brown Finished Wood King Size Platform Bed (156-9804-9805)
- BAXTON STUDIO Alena Modern Light Beige Daybed with Trundle (135-7435)
- BAXTON STUDIO Katherine Grey Nail head Trim King Size Wingback Bed (115-6279)
- BAXTON STUDIO Iden ModernDark Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-King (192-11545-ZORO)
- BAXTON STUDIO Elmdon Solid Wood Slatted Headboard Style Full Size Platform Bed (138-7616)
- BAXTON STUDIO Delora Light Grey Queen Size Daybed with Roll-Out Trundle Bed (158-9665)
- FLASH FURNITURE Bedford Headboard, Queen, Brown Fabric (HG-HB1704-Q-DBR-GG)
- Baxton Studio Beds and Mattresses