Shop All Accent Furniture and Storage
Baxton Studio
Parra Modern Farmhouse Whitewashed Wood 3-Piece Storage Crate Set
Mfr # 200-12291-ZORO
Zoro # G704101468
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11.8
- Overall Height 9.4
- Weight Capacity 4.8
- Overall Width 15.7
- Includes Three (3) Storage Crates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 200-12291-ZORO
- Zoro # G704101468
- UPC # 193271228539
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 11.8 |
Overall Height | 9.4 |
Overall Width | 15.7 |
Details
Weight Capacity | 4.8 |
Includes | Three (3) Storage Crates |
Material | Paulownia Wood,Plywood |
Color | Antique White |
Weight | 4.8 |
For Use With | Storage & Organization |
Description
Bringing forth the aesthetic of the modern farmhouse, the Parra crate set delivers convenient storage in alluring design. Made in China, this set include three crates made from sturdy wood. Each crate utilizes a unique size depending on your needs as well as a crisscross embellishment that lends a cool, geometric feel. The Parra will arrive fully assembled and features ergonomic cut-out handles for easy transport. A handy and visually appealing solution to your storage needs, the Parra crate set adds a countryside feel to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 47 in. High Bookcase- Mahogany (LBC4732MH)
- HOMELEGANCE Mandan Night Stand (1910-4)
- COMMERCIAL CARE Touchless Soap Dispenser (CCSA01W)
- LUXOR Charging Cart, (24) Unit (LLTM24-B)
- BAXTON STUDIO Richelle ModernWhite Finished Wood Hanging Jewelry Armoire with Mirror (197-12157-ZORO)
- BAXTON STUDIO Mid-Century Masterpieces Loveseat-Brown (106-5405)
- BAXTON STUDIO Glidden Dark Brown Wood Modern Shoe Cabinet (Short) (91-4517)
- BAXTON STUDIO Espresso Finished Grey Upholstered Cushioned Entryway Bench (143-8079)
- BAXTON STUDIO Winda Modern and Contemporary Oak Brown Finished Wood 4-Door Shoe Storage Cabinet (190-11989-ZORO)
- BAXTON STUDIO Serge Silver Metal 3-Drawer Accent Storage Chest (160-10245)
- ALATERRE FURNITURE Coventry 32"W Wood Entryway/Console/Sofa Table with 4-Drawers (ANCT10WH)
- Baxton Studio Accent Furniture and Storage