Shop All Decorative Rugs
Baxton Studio
Panacea Modern and Contemporary Blue Hand-Tufted Wool Area Rug
Mfr # 188-11819-ZORO
Zoro # G403531764
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material 100% Super fine Wool
- Width 63
- Length 90.6
- Overall Height 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 188-11819-ZORO
- Zoro # G403531764
- UPC # 193271196517
- Country of Origin India
- Category Decorative Rugs
Dimensions
Width | 63 |
Length | 90.6 |
Overall Height | 0.3 |
Height | 0.3 |
Overall Width | 63 |
Overall Length | 90.6 |
Details
Color | Blue |
Material | 100% Super fine Wool |
Includes | One (1) Rug |
Weight | 34 |
Description
Bring tired rooms up to date with the lovely design of the Panacea rug. Hand tufted in India, this rug is comprised of wool. Floral embellishments form a symmetrical pattern that imbues the Panacea with a modern elegance. The cool blue hues on display are emphasized with white threads for a rich texture that stands out in any interior. Exuding contemporary flair, the Panacea rug is a graceful touch to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" Counter Stool, Dark Cherry Finish, Canter Twilight Seat (313025DC002)
- TRADEMARK FINE ART Wendy Russell 'Large Bird Menagerie Ii' Canvas Art, 8x24 (WAG02571-C824GG)
- CORRELL Rectangle Econoline Adjustable Height Computer Desk and Training Table, 30" X 72" X 21" to 29" (CSA3072-15)
- SIMPLE SPACES Shower Caddy Ven Bronze (SS-SC-25-VB)
- BAXTON STUDIO Nurten Modern and Contemporary Yellow and Grey Handwoven Hemp Blend Area Rug (188-11837-ZORO)
- BAXTON STUDIO Sovanna Modern and Contemporary Ivory Hand-Tufted Wool Area Rug (188-11865-ZORO)
- BAXTON STUDIO Nurten Modern and Contemporary Orange and Grey Handwoven Hemp Blend Area Rug (188-11838-ZORO)
- BAXTON STUDIO Vigo Modern and Contemporary Sand Hand-Tufted Wool Blend Area Rug (188-11832-ZORO)
- BAXTON STUDIO Barbon Modern and Contemporary Ivory and Beige Handwoven PET Yarn Indoor and Outdoor Area Rug (187-11857-Zoro)
- LIVABLISS Supreme Felted Pad for Area Rug, For Hard Surfaces (PADSF-35)
- SAFAVIEH Easy Care Runner Rugs, Ivory and Red - 2 ft.-6 in. x 8 ft. (EZC755A-28)
- Baxton Studio Decorative Rugs