Shop All Accent Furniture and Storage
Baxton Studio
Palta ModernTwo-Tone White and Oak Brown Finished Wood 4-Drawer Storage Unit
Mfr # 200-12196-ZORO
Zoro # G504101583
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.8
- Overall Height 29.9
- Weight Capacity 6.4
- Includes One (1) Storage Unit
- Overall Width 11.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 200-12196-ZORO
- Zoro # G504101583
- UPC # 193271222841
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 9.8 |
Overall Height | 29.9 |
Overall Width | 11.8 |
Details
Weight Capacity | 6.4 |
Includes | One (1) Storage Unit |
Material | Paulownia Wood |
Color | White/Oak Brown |
For Use With | Storage & Organization |
Weight | 6.4 |
Description
Conveying the elements of contemporary design, the Palta storage unit add a versatile accent to your space. Made in China, this handy piece is crafted from sturdy wood. Four drawers offer space to organize household essentials, while sleek cut-outs highlight the dynamic texture and depth of the piece. Requiring minor assembly, the Palta is adorned with metal and yarn drawer handles that stand out against the wood. The streamlined frame allows the unit to fit well in tight spaces, making the Palta storage unit a fantastic addition to the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Heavy Duty ABS Plastic Drawer Pan 15" W (S80-1520)
- FIREKING 25-3/16" W 4 Drawer Lateral File, Parchment, Letter/Legal (4-3122-CPA)
- WADDELL LEG TABLE FOLD 29X24"" (FTL100)
- AVE 6 Arm Chair, 30-1/2"L29-1/2"H, Fixed Arms, VinylSeat, Collection: PacificSeries (PAC51-V34)
- BAXTON STUDIO Alba Blue Finished Wood 5-Drawer Accent Storage Chest (164-10656)
- BAXTON STUDIO Madigan ModernWhite Finished Wood Jewelry Armoire with Mirror (196-12152-ZORO)
- BAXTON STUDIO Cyrille Farmhouse Rustic Finished Wood 4-Door Shoe Cabinet (169-10888)
- BAXTON STUDIO Baxton Studio ATSC1613-Columbia-Shoe Cabinet Rossin Modern & Contemporary Walnut Brown Finished 2-Door Wood Entryway Shoe Storage Cabinet (ATSC1613-Columbia-Shoe Cabinet)
- BAXTON STUDIO Terrian Classic and Traditional Ash Walnut Finished Wood Queen Size Headboard (221-12879-ZORO)
- BAXTON STUDIO Kirana Glam and Luxe Navy Blue Velvet Fabric and Gold PU Leather Ottoman (175-11241-Zoro)
- ALATERRE FURNITURE Bethel Acacia Wood 31"W Shoe Cubbie Cabinet (ANTR1530)
- Baxton Studio Accent Furniture and Storage