Shop All Accent Furniture and Storage
Baxton Studio
Otis Modern and Contemporary Oak Brown Finished Wood 3-Drawer Console Table
Mfr # 190-11326-ZORO
Zoro # G803531760
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11.4
- Overall Height 29.7
- Overall Width 35.4
- Height 29.7
- Width 35.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 190-11326-ZORO
- Zoro # G803531760
- UPC # 193271174379
- Country of Origin Malaysia
- Category Accent Furniture and Storage
Dimensions
Overall Length | 11.4 |
Overall Height | 29.7 |
Overall Width | 35.4 |
Height | 29.7 |
Width | 35.4 |
Length | 11.4 |
Details
Color | Oak Brown |
Includes | One (1) Console Table |
Material | MDF |
Weight | 46.3 |
Description
Complement the layout of your home with the sleek, handy design of the Herman console table. Made in Malaysia, this table is crafted from oak brown finished wood for a fresh, natural feel. Three drawers provide secure storage for keys and mail, while the geometric base offers plentiful space for larger items. Requiring assembly, the Otis features flat drawer faces and a streamlined frame to heighten the natural grain of the wood. Presenting superb storage capability in an attractive design, the Herman console table brings modern versatility to any interior space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Wash Cloth, 13x13 In, Beige, PK12 (X03130)
- FLASH FURNITURE Round Wh 32Rnd Plastic Fold Table, 31.5" W, 31.5" L, 30" H, Plastic Top, White (DAD-YCZ-80R-GW-GG)
- FLASH FURNITURE Fabric Church Chair, Blue (XU-CH-60096-NVY-GG)
- LUXOR AV Cart, 3 Shelves, Cabinet, Drawer and Black Legs, 42"H (WT42BUC2E-B/WTD)
- BAXTON STUDIO Ferguson Vintage Rustic Whitewashed Grey Oak Finished Wood Wall Mounted Coat Rack with Shelves (188-11734-ZORO)
- BAXTON STUDIO Fernanda Modern and Contemporary Oak Brown Finished Wood 4-Door Shoe Storage Cabinet (190-11991-ZORO)
- BAXTON STUDIO Perenna Modern Bohemian Natural Rattan King Size Standalone Headboard (217-12724-ZORO)
- BAXTON STUDIO Walker Modern and Contemporary Dark Brown and Gold Finished Wood Shoe Cabinet with Faux Marble Top (189-11619-ZORO)
- BAXTON STUDIO Mette Mid-Century White and Walnut Finished 5-Shelf Wood Shoe Cabinet (157-9525)
- BAXTON STUDIO Marine 2-Door Wood Entryway Shoe Storage Cabinet (153-9156)
- BAXTON STUDIO Sebille Mid-Century Modern Light Brown Finished Wood 2-Drawer Console Table with Natural Rattan (207-12465)
- Baxton Studio Accent Furniture and Storage