Shop All Counter Height Stools
Baxton Studio
Orchard Modern Bohemian Natural Brown Rattan Counter Stool
Mfr # 203-12587
Zoro # G604401187
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36.75
- Overall Width 21
- Includes One (1) Counter Stool
- Overall Length 18.25
- For Use With Dining Room
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 203-12587
- Zoro # G604401187
- UPC # 193271276455
- Country of Origin Indonesia
- Category Counter Height Stools
Dimensions
Overall Height | 36.75 |
Overall Width | 21 |
Overall Length | 18.25 |
Details
Includes | One (1) Counter Stool |
For Use With | Dining Room |
Material | rattan, rattan semi pole |
Color | Natural Brown |
Weight | 12.4 |
Description
Endow your space with the serene comfort and refreshing design of the Orchard counter stool. This stool is comprised of a natural rattan frame adorned with woven embellishments. Its rounded frame curves around to form sloping armrests for added comfort while forming a striking silhouette. The Orchard will arrive fully assembled and features an ergonomic footrest to accommodate any occasion. Offering lavish comfort in charming design, the Orchard counter stool is a remarkable addition for any home bar or lounge.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 4 Drawer File Cabinet, Putty, Letter (H514.P.L)
- SAFCO Lab Stool, High Base with Screw Lift (3433BL)
- HON 36" W 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H684.L.Q)
- GRACIOUS LIVINGRPORATION RED Folding Table (14312-6PDQ)
- BAXTON STUDIO Adrena Modern Bohemian Natural Brown Rattan Counter Stool (225-13070-ZORO)
- BAXTON STUDIO Howell Modern Transitional Navy Blue Velvet and Dark Brown Finished Wood 2-Piece Counter Stool Set (175-10961-Zoro)
- BAXTON STUDIO Eline Black Faux Leather Upholstered Walnut Finished Counter Stool, PK2 (144-8075)
- BAXTON STUDIO Fenton Modern Two-Tone Dark Brown and Walnut Brown Finished Wood 2-PC Counter Stool Set (176-11416-Zoro)
- BAXTON STUDIO Nisa Sand Upholstered Espresso Finished 2-Piece Counter Stool Set (158-9768)
- BAXTON STUDIO Theron MidCentury White Faux Leather Espresso Brown Finished Wood Swivel Counter Stool Set 2PC (225-2PC-12971-ZORO)
- DESIGNED TO FURNISH Ritz Camel & Dark Walnut Beech Wood Counter Height Bar Stool 34 x 22 x 22 in. (DE2616386)
- Baxton Studio Counter Height Stools