Shop All Bar Height Stools
Baxton Studio
Orchard Modern Bohemian Natural Brown Rattan Bar Stool
Mfr # 203-12588
Zoro # G604401057
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 21
- Color Natural Brown
- Overall Length 18.25
- Overall Height 40.625
- Material rattan, rattan semi pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 203-12588
- Zoro # G604401057
- UPC # 193271276462
- Country of Origin Indonesia
- Category Bar Height Stools
Dimensions
Overall Width | 21 |
Overall Length | 18.25 |
Overall Height | 40.625 |
Details
Color | Natural Brown |
Material | rattan, rattan semi pole |
For Use With | Bar |
Includes | One (1) Bar Stool |
Weight | 17.8 |
Description
Endow your space with the serene comfort and refreshing design of the Orchard bar stool. This stool is comprised of a natural rattan frame adorned with woven embellishments. Its rounded frame curves around to form sloping armrests for added comfort while forming a striking silhouette. The Orchard will arrive fully assembled and features an ergonomic footrest to accommodate any occasion. Offering lavish comfort in charming design, the Orchard bar stool is a remarkable addition for any home bar or lounge.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELO DESKS Classroom Desk, 25-1/2" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7809-ADJ09-25)
- MANHATTAN COMFORT Conrad Leather Dining Chair in Cream (Set of 2) (DC031-CR)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11700)
- FLASH FURNITURE Contemporary Chair, Fabric, 17-1/4" to 21-1/4" Height, Fixed Arms, Navy (GO-ST-6-NVY-GG)
- BAXTON STUDIO Theron Light Beige Upholstered Wood Swivel Bar Stool, PK2 (152-9116)
- BAXTON STUDIO Chandler Sand Upholstered and Espresso Wood 2-Piece Pub Chair Set (166-10762)
- BAXTON STUDIO Calista Grey Upholstered and Walnut Wood 2-Piece Bar Stool Set (167-10855)
- BAXTON STUDIO White Faux Leather Tufted Swivel Barstool with Nail heads Trim, PK2 (120-6598)
- BAXTON STUDIO Ginaro Grey Button-tufted Upholstered Swivel Bar Stool, PK2 (122-6752)
- BAXTON STUDIO Carra Grey Upholstered Walnut-Finished Wood Swivel Bar Stool, PK2 (157-9650)
- MANHATTAN COMFORT Kingsley Barstool in Black and Dark Walnut (BS012-BK)
- Baxton Studio Bar Height Stools