Shop All Food Service Carts
Baxton Studio
Olinda ModernOak Brown Finished Wood and Black Metal Kitchen Cart
Mfr # 200-12177-ZORO
Zoro # G004101410
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 20.1
- Material Paulownia Wood,Metal
- Overall Height 26.8
- Color Oak Brown/Black
- Overall Length 12.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 200-12177-ZORO
- Zoro # G004101410
- UPC # 193271222650
- Country of Origin China
- Category Food Service Carts
Dimensions
Overall Width | 20.1 |
Overall Height | 26.8 |
Overall Length | 12.6 |
Details
Material | Paulownia Wood,Metal |
Color | Oak Brown/Black |
Assembled/Unassembled | Assembly Required |
Includes | One (1) Kitchen Cart |
For Use With | Kitchen |
Weight Capacity | 7.7 |
Weight | 7.7 |
Description
The ergonomic design of the Olinda kitchen cart adds modern convenience to your space. Made in China, this handy piece is comprised of a solid metal frame fitted with sturdy wood. Two open shelves offer on-hand storage while the top features a removable serving tray that enhances any occasion. Requiring assembly, the Olinda features wheeled casters for smooth mobility as needed. Cut-out accents complement the minimalist metal frame, making the Olinda kitchen cart a remarkable addition to the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOCHEF Hinge - Left (NGC-1572)
- VULCAN HART Body & Magnet Head Assy (913102-00024)
- HATCO Switch Roc DPST 250 Volt 10 Amp Green (02.19.178.00)
- ALLPOINTS Porcelain Connector (25) For 2 #12 Ga Wires Pk (851085)
- BAXTON STUDIO Capri Oak and Black Mobile Metal Bar Cart with Stemware Rack (153-9040)
- BAXTON STUDIO Hayward Coastal and Farmhouse Light Grey Wood Kitchen Cart (143-7947)
- BAXTON STUDIO Louise Contemporary Glam and Luxe Gold Metal and White Marble 2Tier Wine Cart (222-12528-ZORO)
- BAXTON STUDIO Neal Black Metal and Walnut Finished Wood Bar and Kitchen Serving Cart (163-10302)
- BAXTON STUDIO Meryland White Modern Kitchen Island Cart (66-5408)
- BAXTON STUDIO Savannah Contemporary Glam and Luxe Gold Metal and Glass Wine Cart (220-12524-ZORO)
- SAFCO Refreshment Cart, Black (8966BL)
- Baxton Studio Food Service Carts