Shop All Decorative Mirrors
Baxton Studio
Ohara Modern and Contemporary Gold Finished Metal Accent Wall Mirror
Mfr # 189-11898-ZORO
Zoro # G303531680
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36
- Includes One (1) Mirror
- Material MDF/Metal
- Length 0.6
- Overall Height 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 189-11898-ZORO
- Zoro # G303531680
- UPC # 193271201259
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Width | 36 |
Length | 0.6 |
Overall Height | 36 |
Height | 36 |
Overall Width | 36 |
Overall Length | 0.6 |
Details
Includes | One (1) Mirror |
Material | MDF/Metal |
Weight | 24.3 |
Color | Gold |
Description
Give your home an exquisite accent of modern design with the sophisticated Ohara wall mirror. Made in China, the Ohara features a circular mirror embedded within a gold finished metal frame. Its smooth, round shape creates a modern display, while the symmetrical pattern exudes geometric charm. This mirror will arrive fully assembled and is wall mountable. A refined addition to any space, the Ohara wall mirror creates the illusion of depth in contemporary style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 59-19/64" D, 71.1" W, 29.6" H, Bark Gray, Melamine (160850-47)
- AMERIHOME Loft Blue 24" Metal Bar Stool, PK4 (BS24BLUESET)
- ZORO SELECT Round Stool with Backrest, Height 24" to 33"Black (5NWH4)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Metal, Black (I 1193)
- BAXTON STUDIO Ohara Modern and Contemporary Black Finished Metal Accent Wall Mirror (189-11897-ZORO)
- BAXTON STUDIO Celerina Modern and Contemporary Gold Finished Metal Accent Wall Mirror (189-11896-ZORO)
- BAXTON STUDIO Lund Dark Brown Wood Modern Mirror With Built-In Stand (70-3938)
- BAXTON STUDIO Iria Modern Silver Finished Pagoda Wall Accent Mirror (150-8879)
- BAXTON STUDIO Weston Modern Glam and Luxe Antique Goldleaf Finished Wood Accent Wall Mirror (224-12929-ZORO)
- BAXTON STUDIO Doniea Dark Brown Wood Frame Modern Mirror - Rectangle (54-3569)
- ELK HOME Finbar Wall Mirror (7011-2013)
- Baxton Studio Decorative Mirrors