Shop All Decorative Mirrors
Baxton Studio
Odele Contemporary Glam and Luxe Brushed Silver Finished Wood Accent Wall Mirror
Mfr # 192-11922-ZORO
Zoro # G804101627
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Firwood,Glass
- Overall Width 26.4
- For Use With Accessories
- Weight 18.1
- Overall Length 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 192-11922-ZORO
- Zoro # G804101627
- UPC # 193271205172
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Overall Width | 26.4 |
Overall Length | 2.4 |
Overall Height | 35.4 |
Details
Material | Firwood,Glass |
For Use With | Accessories |
Weight | 18.1 |
Includes | One (1) Mirror |
Color | Silver/Mirror |
Description
Beautify your interior with the magnificent style of the Odele mirror. Made in China, this wood mirror features a large central mirror outlined by beveled panels. Topped with a beautiful floral embellishment, the brushed silver finish on the frame lends a refreshing color palette that complements a wide range of interior styles. The Odele will arrive fully assembled and is wall-mountable. With a lovely display that exudes modern elegance, the Odele mirror is sure to leave an impression.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Fabric Task Chair (HVL585.ES10.T)
- BEVCO Polyurethane Task Chair, 21" to 31", Standard, Black (7501D-AA)
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Blue (DG-ULT-KID-LTBLUE-GG)
- BOSS Fabric Task Chair, Adjustable, Black (B9091-BK)
- BAXTON STUDIO Weston Modern Glam and Luxe Antique Goldleaf Finished Wood Accent Wall Mirror (224-12929-ZORO)
- BAXTON STUDIO Adra Modern Gold Finished Bamboo Accent Wall Mirror (150-8891)
- BAXTON STUDIO Doniea Dark Brown Wood Frame Modern Mirror - Rectangle (54-3569)
- BAXTON STUDIO Alice Modern Queen Anne Style Antique Gold Finished Accent Wall Mirror (150-8892)
- BAXTON STUDIO Vera Modern Bohemian Natural Brown Rattan Accent Wall Mirror (211-12756-ZORO)
- BAXTON STUDIO Dennis Vintage Antique Gold Finished Accent Wall Mirror (171-10871)
- ELK STUDIO Derse Wall Mirror, Ivory (S0036-11288)
- Baxton Studio Decorative Mirrors