Shop All Decorative Rugs
Baxton Studio
Nurten Modern and Contemporary Yellow and Grey Handwoven Hemp Blend Area Rug
Mfr # 188-11837-ZORO
Zoro # G203531698
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Grey
- Material 70% Hemp/30% Super Fine Wool
- Includes One (1) Rug
- Length 90.6
- Weight 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 188-11837-ZORO
- Zoro # G203531698
- UPC # 193271196692
- Country of Origin India
- Category Decorative Rugs
Dimensions
Length | 90.6 |
Overall Length | 90.6 |
Width | 63 |
Overall Width | 63 |
Details
Color | Yellow/Grey |
Material | 70% Hemp/30% Super Fine Wool |
Includes | One (1) Rug |
Weight | 29 |
Description
Create a welcoming scene in your home with the charming design of the Nurten rug. Handwoven in India, this rug is comprised of hemp and super fine wool. Multi-colored threads blend together to form a rich color palette that stands out against hard floors. The intricate weave pattern creates a smooth texture that is complemented by the soft fringe at the sides. Exuding cozy, relaxed energy, the Nurten rug brings a laidback touch to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Vinyl Executive Chair (B9471-BG)
- LAKESIDE Stainless Steel Equipment Stand, 3 Shelves-500 lb Capacity (469)
- ICEBERG Storage Cabinet, 72"H x 36"W x 22"D, HDPE Black (92571)
- FLASH FURNITURE Black Vinyl Banquet Chair (4-FD-BHF-1-GG)
- BAXTON STUDIO Linwood Modern and Contemporary Ivory Hand-Tufted Wool Area Rug (188-11863-ZORO)
- BAXTON STUDIO Vigo Modern and Contemporary Sand Hand-Tufted Wool Blend Area Rug (188-11832-ZORO)
- BAXTON STUDIO Sovanna Modern and Contemporary Ivory Hand-Tufted Wool Area Rug (188-11865-ZORO)
- BAXTON STUDIO Barbon Modern and Contemporary Ivory and Beige Handwoven PET Yarn Indoor and Outdoor Area Rug (187-11857-Zoro)
- BAXTON STUDIO Nurten Modern and Contemporary Orange and Grey Handwoven Hemp Blend Area Rug (188-11838-ZORO)
- LIVABLISS Tuareg TRG-2372 Outdoor Safe Area Rug (TRG2372-679)
- SAFAVIEH 6 x 6 ft. Square Contemporary Soho Brown Hand Tufted Rug (SOH512A-6SQ)
- Baxton Studio Decorative Rugs