Shop All Decorative Rugs
Baxton Studio
Nurten Modern and Contemporary Orange and Grey Handwoven Hemp Blend Area Rug
Mfr # 188-11838-ZORO
Zoro # G603531762
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Grey
- Material 70% Hemp/30% Super Fine Wool
- Overall Width 63
- Width 63
- Length 90.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 188-11838-ZORO
- Zoro # G603531762
- UPC # 193271196708
- Country of Origin India
- Category Decorative Rugs
Dimensions
Overall Width | 63 |
Width | 63 |
Length | 90.6 |
Overall Length | 90.6 |
Details
Color | Orange/Grey |
Material | 70% Hemp/30% Super Fine Wool |
Weight | 28.5 |
Includes | One (1) Rug |
Description
Create a welcoming scene in your home with the charming design of the Nurten rug. Handwoven in India, this rug is comprised of hemp and super fine wool. Multi-colored threads blend together to form a rich color palette that stands out against hard floors. The intricate weave pattern creates a smooth texture that is complemented by the soft fringe at the sides. Exuding cozy, relaxed energy, the Nurten rug brings a laidback touch to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Dublin DUB-2305 Machine Crafted Area Rug (DUB2305-710103)
- DREAMSEAT Xpression Pro Gaming Chair with Florida State Seminoles Logo (XZXPPRO032-PSCOL13471A)
- ZORO SELECT Poster Frame, Silver, 24 x 36 In. (UVSNAP3624B)
- ZORO SELECT Mini Blinds, 60" Lx 70" W, White, Vinyl (493N71)
- BAXTON STUDIO Vigo Modern and Contemporary Sand Hand-Tufted Wool Blend Area Rug (188-11832-ZORO)
- BAXTON STUDIO Sovanna Modern and Contemporary Ivory Hand-Tufted Wool Area Rug (188-11865-ZORO)
- BAXTON STUDIO Nurten Modern and Contemporary Yellow and Grey Handwoven Hemp Blend Area Rug (188-11837-ZORO)
- BAXTON STUDIO Barbon Modern and Contemporary Ivory and Beige Handwoven PET Yarn Indoor and Outdoor Area Rug (187-11857-Zoro)
- BAXTON STUDIO Linwood Modern and Contemporary Ivory Hand-Tufted Wool Area Rug (188-11863-ZORO)
- SAFAVIEH Kids Hand Tufted Medium Rectangle RugIvory & Multi Color 6 x 9 ft. (SFK909A-6)
- LIVABLISS Monte Carlo MNC-2308 Machine Crafted Area Rug (MNC2308-67SQ)
- Baxton Studio Decorative Rugs