Shop All Bed Frames
Baxton Studio
Nura Mid-Century Modern Walnut Brown Finished Wood and Synthetic Rattan Full Size Platform Bed
Mfr # 190-9819-9801-ZORO
Zoro # G403531719
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut Brown
- Material Rubberwood
- Overall Height 38.78
- Overall Width 60.9
- Overall Length 81.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 190-9819-9801-ZORO
- Zoro # G403531719
- UPC # 193271289073
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 38.78 |
Overall Width | 60.9 |
Overall Length | 81.3 |
Height | 38.78 |
Width | 60.9 |
Length | 81.3 |
Details
Color | Walnut Brown |
Material | Rubberwood |
Includes | One (1) Full Size Bed |
Weight | 80.7 |
Description
Transform your bedroom environment with the welcoming Nura bed. Made in Malaysia, this bed is crafted from sturdy wood displaying a natural walnut brown finish. The woven synthetic rattan headboard adds an airy, mid-century inspired backdrop to any space. The Nura requires assembly and utilizes wood slats for mattress support, which eliminates the need for a box spring. Angled legs create an expressive outline, distinguishing the Nura bed as a charming and cozy addition to the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Alesha Modern Grey Upholstered Queen Size Bed (149-8930)
- TRADEMARK FINE ART Joanne Porter 'Pansies Faces' Canvas Art, 12x24 (ALI30420-C1224GG)
- ZORO SELECT Mini Blinds, 60" Lx 59" W, White, Vinyl (493N70)
- DEFLECTO Leaflet Holder, 1 Compartment, Clear (55601GR)
- BAXTON STUDIO Candace Luxe and Glamour Navy Velvet Upholstered King Size Bed (149-8949)
- BAXTON STUDIO Aurora Modern Greyish Beige Twin Size Headboard (142-7761)
- BAXTON STUDIO Jamila Modern Transitional Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-Full (194-11510-ZORO)
- BAXTON STUDIO Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Queen Size Daybed with Trundle (215-11550-ZORO)
- BAXTON STUDIO Valencia Greyish Beige Full Size Platform Bed (141-7832)
- BAXTON STUDIO Bentley Cappuccino Finishing Solid Wood Queen Size Bed Frame (125-6923)
- FLASH FURNITURE Platform Bed Set, Riverdale, King, Dark Gry (HG-BM-48-GG)
- Baxton Studio Beds and Mattresses