Shop All Dining Room Chairs
Baxton Studio
No Arms, Leather
Mfr # 142-8031
Zoro # G2548153
product price: $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style No Arms
- Seat Material Leather
- Back Color Wood
- Back Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 142-8031
- Zoro # G2548153
- UPC # 842507125455
- Country of Origin Malaysia
- Category Dining Room Chairs
Details
Arm Style | No Arms |
Seat Material | Leather |
Back Color | Wood |
Back Material | Leather |
Description
Style to spare. Our Thea modern and contemporary dining chair expresses the pleasures of simplicity. Contemporary in its approach and classic in its construction, this piece boasts a dark brown theme (via wooden frames and faux leather seats) that easily forms a “canvas” against more flamboyant accents or wall décor. The armless-chair design provides infinite elbow room. Ruggedly constructed for years of use. The Thea requires assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Base Cabinet, 1 Drawer, Mahogany (1701MH)
- FLASH FURNITURE Contemporary Chair, Metal, 20-3/4" to 23" Height, Fixed Arms, Black (BT-90171H-S-GG)
- MONARCH SPECIALTIES Artificial Plant 20" Tall, Palm, Indoor, Faux, Fake, Table, Greenery, Potted, Real Touch, Decorative (I 9501)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", White (LF-214-WHITE-GG)
- BAXTON STUDIO Napoleon Buttermilk and "Cherry" Brown Finishing Wood Dining Chair, PK2 (126-6944)
- BAXTON STUDIO Pascha Modern Black Faux Leather Upholstered Dining Chair, PK4 (146-8787)
- BAXTON STUDIO Warner ModernBeige Plastic Dining Chair Set (4PC) (194-4PC-12038-ZORO)
- BAXTON STUDIO "Dark-Walnut" Wood and White Metal Vintage Dining Arm Chair, PK2 (113-6132)
- BAXTON STUDIO Parlin Grey Upholstered and Walnut Wood 4-Piece Dining Chair Set (167-10810)
- BAXTON STUDIO Gould Modern Transtional White Plastic Dining Chair Set (4PC) (193-4PC-12025-ZORO)
- FABULAXE Mid-Century Modern Style Plastic DSW Shell Dining Chair with Metal Legs, Black (QI003947.BK)
- Baxton Studio Dining Room Chairs