Shop All Waiting Room & Guest Chairs
Baxton Studio
Nexus Walnut Wood Finishing and Gravel Upholstered Arm Chair, PK2
Mfr # 133-7147
Zoro # G2574823
product price: $244.99
/pk 2, $122.50/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Built-in Arms
- Seat Material Fabric
- Back Color Wood
- Back Material Fabric
- Style Arm Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 133-7147
- Zoro # G2574823
- UPC # 847321084841
- Country of Origin Malaysia
- Category Waiting Room & Guest Chairs
Details
Arm Style | Built-in Arms |
Seat Material | Fabric |
Back Color | Wood |
Back Material | Fabric |
Style | Arm Chair |
Description
Enriched with finer detailing, the angular and cushioned Nexus dining armchair embraces comfort. Constructed of solid rubberwood frame in dark walnut finishing, the Nexus is upholstered in gravel brown and grey shade of cotton fabric. It's splayed leg design sets the stage for a mid-century modern appeal to your dining room. Comfortable foam padded seat and back for lasting comfort in enjoying everyday family dinners. Medium seat back that seamlessly tapers down creates a look of modern aesthetic. The Nexus dining armchair requires assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64113)
- R & R TEXTILE Bed Sheets, Twin, 39x80 In., PK12 (X32014)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 18" x 60", 18" W, 60" L, 29" H (65357)
- FLASH FURNITURE Mahogany Resin Folding Chair (4-LE-L-1-MAH-GG)
- BAXTON STUDIO Gervais Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Dining Chair Set (178-11383-Zoro)
- BAXTON STUDIO Yashiya Mid-century Light Beige Upholstered Rocking Chair (123-6818)
- BAXTON STUDIO Rovelyn Brown Upholstered Walnut Finished Wood Lounge Chair (153-9245)
- BAXTON STUDIO Light BeigeAccent Chair, CottonSeat (112-6024)
- BAXTON STUDIO Bianca Walnut Wood Dark Brown Distressed Faux Leather Lounge Chair (140-7544)
- BAXTON STUDIO Andrea Mid-Century Modern Dark Grey Upholstered Wooden Armchair, PK2 (137-7365)
- SAFCO Chair with Footring, 25" L 54" H, Vinyl Seat (3406BL)
- Baxton Studio Office Chairs