Shop All Decorative Mirrors
Baxton Studio
Nerina Modern & Contemporary Black Metal Accent Wall Mirror
Mfr # 208-12551
Zoro # G904401108
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 30.4
- For Use With Accessories
- Color Black
- Weight 39.7
- Overall Height 43.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 208-12551
- Zoro # G904401108
- UPC # 193271273591
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Overall Width | 30.4 |
Overall Height | 43.75 |
Overall Length | 1 |
Details
For Use With | Accessories |
Color | Black |
Weight | 39.7 |
Includes | One (1) Mirror |
Material | metal,mdf |
Description
Foster an air of grandeur in your space with the remarkable presence of the Nerina accent mirror. This exquisite piece features a large central mirror overlaid with an ornamental metal frame. Within the arch-style silhouette, metal beams connect to form a geometric presentation reminiscent of classic architecture. The Nerina will arrive fully assembled and is wall-mountable. Bringing a magnificent touch to any interior space, the Nerina accent mirror enhances the feel of any layout.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRCO 18.75 in. W, 30.5 in. H, Molded Polypropylene Shell (9700BR)
- LORELL Guest Chair, Fixed, FabricSeat (68559)
- MARTEX Pillowcase, King, White, 44" W, 46" L, PK12 (1A38072)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 7 7/8 in (200 mm), Matte Black (205200900)
- BAXTON STUDIO Dennis Vintage Antique Gold Finished Accent Wall Mirror (171-10871)
- BAXTON STUDIO Doniea Dark Brown Wood Frame Modern Mirror - Rectangle (54-3569)
- BAXTON STUDIO Alice Modern Queen Anne Style Antique Gold Finished Accent Wall Mirror (150-8892)
- BAXTON STUDIO Weston Modern Glam and Luxe Antique Goldleaf Finished Wood Accent Wall Mirror (224-12929-ZORO)
- BAXTON STUDIO Iara Modern Glam and Luxe Antique Goldleaf Finished Wood Accent Wall Mirror (224-12927-ZORO)
- BAXTON STUDIO Tiana Vintage Antique Bronze and Gold Finished Metal Quatrefoil Accent Wall Mirror (177-11071-Zoro)
- CIPA USA CIPA 11119 Economy Marine Mirror with Bracket - 2.5" x 8" (11119)
- Baxton Studio Decorative Mirrors