Shop All Bed Frames
Baxton Studio
Neilan ModernWalnut Brown Finished Wood Platform Bed-Queen
Mfr # 193-11490-ZORO
Zoro # G104101679
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut Brown
- Material Rubberwood,MDF
- Overall Height 47.24
- Overall Width 64.68
- Overall Length 84.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 193-11490-ZORO
- Zoro # G104101679
- UPC # 193271181995
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 47.24 |
Overall Width | 64.68 |
Overall Length | 84.64 |
Details
Color | Walnut Brown |
Material | Rubberwood,MDF |
Weight Capacity | 76.8 |
For Use With | Bedroom |
Includes | One (1) Queen Size Bed |
Weight | 76.8 |
Description
Build a tranquil sanctuary in your bedroom with the stunning Neilan platform bed. Made in Malaysia, this bed is constructed from sturdy wood that conveys warmth with a walnut brown finish. Its rounded headboard features a sleek, slatted wood design that allows light to flow more freely throughout the room. The Neilan requires assembly and utilizes wood slats for mattress support, which eliminates the need for a box spring. Turned legs add a classic, elegant touch, making the Neilan platform bed a pleasant upgrade to any bedroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD HOOK PEG SNGLSTRT 4"" CD3 (18340)
- OFFICESOURCE Parson Collection Micro Mesh Back Side Chair with Arms (3128GNSFGR)
- ELECTRIDUCT HD 24" Mirror and Picture Hanger- w/ Walldog Anchorless Screws (HM-24D)
- ATLAS COMMERCIAL PRODUCTS French Bistro Slatted Cafe Folding Chair (BISTRO48CHAIR)
- BAXTON STUDIO Alena Modern Light Beige Daybed with Trundle (135-7435)
- BAXTON STUDIO Windsor Modern Dark Grey Twin Size Headboard (142-7746)
- BAXTON STUDIO Harry Classic Butter Milk and Walnut Finishing Twin Size Platform Bed (125-6812)
- BAXTON STUDIO Sinclaire Grey Upholstered Walnut-Finished Queen Sized Platform Bed (146-8158)
- BAXTON STUDIO Variel Modern Bohemian Natural Brown Rattan Queen Size Standalone Headboard (208-12692)
- BAXTON STUDIO Delora Light Grey Queen Size Daybed with Roll-Out Trundle Bed (158-9665)
- MONARCH SPECIALTIES Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, Brown (I 5922Q)
- Baxton Studio Bed Frames