Shop All Home Storage Cabinets
Baxton Studio
Naresh MidCentury Modern Transitional Natural Brown Bamboo Wood 2Door Storage Cabinet
Mfr # 223-12898-ZORO
Zoro # G907479692
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bamboo , Sunboard
- Color Natural Brown
- Includes One (1) Storage Cabinet
- Outside Length 15.7
- Overall Height 31.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 223-12898-ZORO
- Zoro # G907479692
- UPC # 193271351046
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Outside Length | 15.7 |
Overall Height | 31.5 |
Overall Width | 31.5 |
Details
Material | Bamboo , Sunboard |
Color | Natural Brown |
Includes | One (1) Storage Cabinet |
Cabinet Style | Mid-Century |
Assembly | Assembly Required |
Description
Express a style of casual elegance in your space with the carefree flair of the Naresh storage cabinet Made in China, this stunning piece exudes midcentury charm with a bamboo frame embellished with crescent windows The doors open to reveal two spacious shelves to organize household essentials while the tabletop serves as a fantastic display area for decorations The Naresh requires assembly and features minimalist door handles to draw attention to the natural grain of the wood Clean lines and rounded legs produce a delightful silhouette, making the Naresh storage cabinet a chic accent in any layout
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 24" High Green Metal Counter Height Stool (CH-61200-24-GN-GG)
- SAFCO Steel GuestBistro Stool, Backless, Supports Up to 250 lb, 18 in. Seat Height, Black Seat, Black Base (6604BL)
- INFINITY INSTRUMENTS Classic Black - 24" Black Round Wall Clock, Silent Movement (15212BK-4025)
- BESTAR Pur 59W Full Murphy Bed in rustic brown (26183-000009)
- BAXTON STUDIO Fella Entryway Shoe Cabinet with Lift-Top Storage Compartment (153-9161)
- BAXTON STUDIO Laurana Modern Dark Walnut Finished Kitchen Cabinet and Hutch (147-8318)
- BAXTON STUDIO Caterina MidCentury Transitional Natural Brown Finished Wood and Natural Rattan Storage Cabinet (220-12859-ZORO)
- BAXTON STUDIO Declan MidCentury Modern Espresso Brown Finished Wood and Natural Rattan 2Door Storage Cabinet (221-12472-ZORO)
- BAXTON STUDIO Valina 2-Door Wood Entryway Shoe Storage Cabinet with Drawer (155-9569)
- BAXTON STUDIO Agni Modern Dark Brown Buffet and Hutch Kitchen Cabinet (119-6493)
- MAYLINE Storage Cabinet, w/2 Wood Doors, Mocha (MSCLDC)
- Baxton Studio Home Storage Cabinets