Shop All Bed Frames
Baxton Studio
Nano ModernBlack Finished Metal Platform Bed-Full
Mfr # 194-12298-ZORO
Zoro # G504101804
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Overall Height 42.12
- Overall Width 54.02
- Overall Length 75.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 194-12298-ZORO
- Zoro # G504101804
- UPC # 193271228607
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 42.12 |
Overall Width | 54.02 |
Overall Length | 75.2 |
Details
Color | Black |
Material | Metal |
For Use With | Bedroom |
Includes | One (1) Full Size Bed |
Weight Capacity | 42.99 |
Weight | 42.99 |
Description
Foster a modern ambiance in your space with the stunning design of the Nano platform bed. Made in Malaysia, this bed features a low platform and is constructed from solid metal. The headboard showcases a crisscross design that allows light to flow more naturally throughout the room while conveying a sleek, contemporary look. The Nano requires assembly and utilizes wood slats for mattress support, which eliminate the need for a box spring. A lovely rendition of modern minimalism, the Nano platform bed is a refreshing addition to any bedroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-BK)
- ALERA Office Chair, 275 lb Cap., Navy Blue Seat (ALEWS42B27)
- AS SEEN ON TV BODY PILLOW HOME WHITE (30820RTM)
- PASARGAD HOME 9 x 12 ft. Efes Design Power Loom Area Rug, Light Grey (PD-169B 9x12)
- BAXTON STUDIO Erlend Mid-Century Grey Upholstered Queen Size Platform Bed (156-9102)
- BAXTON STUDIO Mailene Mid-Century Walnut Brown Finished Wood King Size Headboard (156-9430)
- BAXTON STUDIO Macey Grey Upholstered Walnut Finished King Size Storage Platform Bed (146-8196)
- BAXTON STUDIO Brannigan Upholstered Walnut Finished Queen Size Storage Platform Bed (146-8197)
- BAXTON STUDIO Parkson Grey Curved Corner Sofa Twin Daybed with Roll-Out Trundle Bed (125-6843)
- BAXTON STUDIO Tamira Modern and Contemporary Glam Light Pink Velvet Fabric Twin Size Panel Bed (183-11271-Zoro)
- BAXTON STUDIO Tobin Vintage Classic and Traditional Ash Walnut Finished Wood Full Size Arched Headboard (181-11124-Zoro)
- Baxton Studio Beds and Mattresses