Shop All Buffets & Sideboards
Baxton Studio
Nadia ModernFarmhouse White Finished Wood and Black Metal 2-Door Sideboard Buffet
Mfr # 195-11966-ZORO
Zoro # G004101496
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14.2
- For Use With Dining Room
- Material Firwood
- Includes One (1) Sideboard
- Color White/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 195-11966-ZORO
- Zoro # G004101496
- UPC # 193271208531
- Country of Origin China
- Category Buffets & Sideboards
Dimensions
Overall Length | 14.2 |
Overall Width | 31.5 |
Overall Height | 31.5 |
Details
For Use With | Dining Room |
Material | Firwood |
Includes | One (1) Sideboard |
Color | White/Black |
Weight | 39.7 |
Description
Transform your dining room with the chic farmhouse design of the Nadia sideboard buffet. Made in China, this sideboard is constructed from sturdy wood with metal accents. Two drawers provide space for kitchen utensils, while four shelves behind the sliding barn door support larger cookware and appliances. Requiring assembly, the Nadia with a sleek metal handle and drawer knobs for a contemporary touch. With a stylish take on classic design, the Nadia sideboard buffet adds excellent utility to any dining space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 40-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray (4969LG)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-FRUIT-GG)
- FLASH FURNITURE Rectangle Wh 30X60 Plastic Bi-Fold Table, 30" W, 60" L, 29" H, Plastic Top, White (DAD-YCZ-152Z-GG)
- BESTAR Pro-Vega Height Adjustable L-Desk, Walnut Grey/White (130420-000035)
- BAXTON STUDIO Patton Modern and Contemporary Natural Oak Finished Wood 3-Door Dining Room Sideboard Buffet (179-11217-Zoro)
- BAXTON STUDIO Connell Industrial Two-Tone Natural Brown and Black Finished Wood and Black Metal Sideboard Buffet (196-12068-ZORO)
- BAXTON STUDIO Agni Modern and Contemporary Oak Brown Finished Wood Buffet and Hutch Kitchen Cabinet (189-11985-ZORO)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 2-Door Sideboard Buffet (189-11577-ZORO)
- BAXTON STUDIO Maclean Mid-Century Rattan and Natural Brown Finished Wood 2-Door Sideboard Buffet (199-12314-ZORO)
- BAXTON STUDIO Reid Oak Finished Wood and Black Metal 3-Drawer Sideboard Buffet (162-10295)
- HON Left Pedestal Credenza, 72w x 24d x 29-1/2h, Harvest/Putty (H38855L.C.L)
- Baxton Studio Buffets & Sideboards