Shop All Counter Height Stools
Baxton Studio
Murai Modern Bohemian Natural Brown Rattan Counter Stool
Mfr # 212-12816-ZORO
Zoro # G507479573
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Natural Brown
- Width 22.6
- Seat Material Semi-Polished Natural Rattan
- Height 38.5
- Length 22.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 212-12816-ZORO
- Zoro # G507479573
- UPC # 193271294572
- Country of Origin Indonesia
- Category Counter Height Stools
Dimensions
Width | 22.6 |
Height | 38.5 |
Length | 22.75 |
Details
Seat Color | Natural Brown |
Seat Material | Semi-Polished Natural Rattan |
Description
Indulge in the delightful, exotic craftsmanship of the Murai counter stool Made in Indonesia, this stool is handcrafted by skilled artisans with natural rattan The round backrest creates a smooth outline and extends to the front of the frame to form convenient, sloping armrests The Murai will arrive fully assembled and features an ergonomic footrest for enhanced comfort Capturing the charm of a tropical getaway, the Murai counter stool elevates the mood of any occasionDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLIDAY TRIMS Red 7 Loop Christmas Indoor Christmas Decor (7964ACE)
- FLOORTEX USA FloortexUSA FCA21624BK 16 x 24 in. AFS-TEX System 2000 Anti-Fatigue Mat; Midnight Black (FCA21624BK)
- SAFCO Literature Organizer, 6 Pamphlet (5606CL)
- DREAMSEAT Bar Stool 500 with Miami Dolphins Alternate Logo, 2PK (XZ500BSDBLK-PSNFL20093A)
- BAXTON STUDIO Carra Grey Upholstered Walnut-Finished Wood Swivel Counter Stool, PK2 (157-9652)
- BAXTON STUDIO Nisa Sand Upholstered Espresso Finished 2-Piece Counter Stool Set (158-9768)
- BAXTON STUDIO Fenton Modern Two-Tone Dark Brown and Walnut Brown Finished Wood 2-PC Counter Stool Set (176-11416-Zoro)
- BAXTON STUDIO Theron MidCentury Black Faux Leather Espresso Brown Finished Wood Swivel Counter Stool Set 2PC (225-2PC-12969-ZORO)
- BAXTON STUDIO Racquel Modern Bohemian Natural Rattan and Mahogany Wood Counter Stool (217-12734-ZORO)
- BAXTON STUDIO Nisa Grey Upholstered Espresso Finished 2-Piece Counter Stool Set (158-9769)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Blk Seat (XU-DG6R9BLAD-BAR-BLKV-GG)
- Baxton Studio Counter Height Stools