Shop All Decorative Rugs
Baxton Studio
Morain Modern and Contemporary Grey Hand-Tufted Wool Area Rug
Mfr # 188-11829-ZORO
Zoro # G703531815
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey/Ivory
- Material Fabric "100% Wool"
- Height 0.3
- Includes One (1) Rug
- Overall Length 90.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 188-11829-ZORO
- Zoro # G703531815
- UPC # 193271196616
- Country of Origin India
- Category Decorative Rugs
Dimensions
Height | 0.3 |
Overall Length | 90.6 |
Overall Height | 0.3 |
Width | 63 |
Length | 90.6 |
Overall Width | 63 |
Details
Color | Grey/Ivory |
Material | Fabric "100% Wool" |
Includes | One (1) Rug |
Weight | 34 |
Description
Beautify the interior of your home with the tasteful design of the Morain rug. Hand tufted in India, this rug is comprised of wool. A stunning artistic pattern lends an elegant display rich with nature-inspired accents. The subtle use of light blue threads emphasizes the grey and ivory hues, adding visual texture and depth to the Morain. A chic and classy addition, the Morain rug brings a contemporary touch to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMELESS FRAMES Lifes Great Moments Black Wall Frame, 11 x 17 in. (78318)
- TRADEMARK FINE ART Deborah Velasquez 'Laundry Lines Ii' Canvas Art, 24x32 (WAG03500-C2432GG)
- LAWRENCE FRAMES 5 x 7 in. Hinged Double Picture Frame, Black (660057D)
- ALERA Alera Steel Desk - Single Right Pedestal - 45-1/4inW x 24inD x 29-1/2inH - Mocha/Black (SD4524BM)
- BAXTON STUDIO Vigo Modern and Contemporary Sand Hand-Tufted Wool Blend Area Rug (188-11832-ZORO)
- BAXTON STUDIO Sovanna Modern and Contemporary Ivory Hand-Tufted Wool Area Rug (188-11865-ZORO)
- BAXTON STUDIO Barbon Modern and Contemporary Ivory and Beige Handwoven PET Yarn Indoor and Outdoor Area Rug (187-11857-Zoro)
- BAXTON STUDIO Nurten Modern and Contemporary Orange and Grey Handwoven Hemp Blend Area Rug (188-11838-ZORO)
- BAXTON STUDIO Nurten Modern and Contemporary Yellow and Grey Handwoven Hemp Blend Area Rug (188-11837-ZORO)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-27710)
- SAFAVIEH 2 ft.-3 in. x 8 ft. Abstract 100 Percent Wool Pile Runner Rug Grey & Black (ABT967F-28)
- Baxton Studio Decorative Rugs