Shop All Dining Room Chairs
Baxton Studio
Montclare Ivory Leather Modern Dining Chair, PK2
Mfr # 57-3628
Zoro # G2547060
product price: $285.99
/pk 2, $143.00/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Leather
- Back Color White
- Back Material Leather
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 57-3628
- Zoro # G2547060
- UPC # 847321001633
- Country of Origin China
- Category Dining Room Chairs
Details
Seat Material | Leather |
Back Color | White |
Back Material | Leather |
Assembled/Unassembled | Assembled |
Description
You will enjoy the clean design of this contemporary leather dining chair. The shine of the chrome-finished steel frame contrasts beautifully with the matte ivory bonded leather of the seat. The edges of the leather are finished with a single line of stitching in white. Small black plastic non-marking feet are included to protect your floor. The modern dining chair works equally well in a professional setting as a leather office chair or as waiting room furniture. The Montclare Chair is fully assembled and is sold in sets of two chairs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN 30A Type NON Cart Fuse (NON-30)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- MIDWEST FASTENER 2" Black Plastic Round Cap Plugs 2PK (76666)
- ZORO SELECT Mini Blinds, 72" Lx 34 1/2" W, Faux Wood (493P49)
- BAXTON STUDIO Arvid Dark Brown Faux Leather Upholstered Wood Dining Chair (164-10551)
- BAXTON STUDIO "Dark-Walnut" Wood and Black Metal Vintage Dining Arm Chair, PK2 (113-6127)
- BAXTON STUDIO Arthur MidCentury Modern Walnut Brown Mahogany Wood and Natural Rattan 2Piece Dining Chair Set (211-2PC-12759-ZORO)
- BAXTON STUDIO Gould Modern Transtional Black Plastic Dining Chair Set (4PC) (193-4PC-12024-ZORO)
- BAXTON STUDIO Murai Modern Bohemian Natural Brown Rattan Dining Chair (211-12765-ZORO)
- BAXTON STUDIO Garold Mid-Century Brown Woven Rattan and Black Wood 2-Piece Cane Dining Chair Set PR (195-2PC-12386-ZORO)
- MANHATTAN COMFORT Conrad Leather Dining Chair in Cream (Set of 2) (DC031-CR)
- Baxton Studio Dining Room Chairs