Shop All Waiting Room & Guest Chairs
Baxton Studio
Mira Navy Blue Velvet Upholstered Gold Finished Metal Lounge Chair
Mfr # 160-9926
Zoro # G2571028
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Back Material Fabric
- Assembled/Unassembled Assembled
- Style Lounge Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 160-9926
- Zoro # G2571028
- UPC # 193271051434
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Seat Material | Fabric |
Back Material | Fabric |
Assembled/Unassembled | Assembled |
Style | Lounge Chair |
Description
Luxury and comfort abound in the Mira lounge chair. Featuring a clean, modern silhouette, the Mira is upholstered in a rich velvet fabric that feels exceptionally soft to the touch. Its wide, deep seat and pillow create a cozy spot to rest, while its striking gold-tone frame provides an open, airy feel. The stunning chair is well suited for a living room, bedroom, or home office. The Mira lounge chair will arrive fully assembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Washing Machine Dial w/ Compression Ring (WH11X10049)
- FLEMING SUPPLY Fleming Supply Heated Car Blanket, 12V Electric Fleece Travel Throw for Trucks, Emergency Kits, Navy (575996QOV)
- FLASH FURNITURE Chair, 23-1/4"L35"H, HerculesSeries (XU-X-EA-GG)
- HOMEPAGE 17 x 17 in. Custom Shape - Windmill Home Metal Sign (HO1616153)
- BAXTON STUDIO Ambra Blue Velvet Upholstered and Tufted Armchair with Gold-Tone Frame (156-8868)
- BAXTON STUDIO Terina Grey-Beige Upholstered White Oak Armchair with Metal Accents (156-9491)
- BAXTON STUDIO Finley Mid-century Modern Beige Upholstered Swivel Armchair (123-6950)
- BAXTON STUDIO Karis Modern and Contemporary Natural Finished Wood and Rattan Armchair (185-11869-Zoro)
- BAXTON STUDIO Perris Grey Upholstered Walnut Wood Lounge Chair (150-8741)
- BAXTON STUDIO Nexus Walnut Wood Finishing Greyish Beige Dining Armchair, PK2 (140-7589)
- FLASH FURNITURE Chiavari Chair, 18-1/2"L36-1/2"H, Hercules PremiumSeries (LE-BLACK-GG)
- Baxton Studio Seating