Shop All Bed Frames
Baxton Studio
Milligan ModernCharcoal Fabric Upholstered and Dark Brown Finished Wood Twin Size Daybed
Mfr # 200-12563-ZORO
Zoro # G704101772
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal Grey/Dark Brown
- Material Fabric Velvet "Polyester 100%",MDF,Rubberwood,LVL,Foam, Plastic
- Overall Height 34.6
- Overall Width 81.3
- Overall Length 42.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 200-12563-ZORO
- Zoro # G704101772
- UPC # 193271273850
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 34.6 |
Overall Width | 81.3 |
Overall Length | 42.1 |
Details
Color | Charcoal Grey/Dark Brown |
Material | Fabric Velvet "Polyester 100%",MDF,Rubberwood,LVL,Foam, Plastic |
For Use With | Kids Room |
Weight Capacity | 70.5 |
Includes | One (1) Twin Size Daybed |
Weight | 70.5 |
Description
Subtle and laidback in its design, the Milligan daybed brings tranquil comfort to any bedroom space. Made in Malaysia, this bed is comprised of a sturdy wood frame padded with plush layers of foam and upholstered in smooth fabric. Smooth curved back creates an elegant silhouette while sloped arms encourage carefree relaxation. The Milligan requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered feet complete the look, making the Milligan daybed a remarkable addition to the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Wi-Fi Projection Alarm Clock, AccuWeather (C82929)
- SAFCO Literature Organizer, 24 Compartment (9311CY)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Dark Gray (HL-0001-DK-GY-GG)
- BOSS 31" W 2 Drawer File Cabinet, Mahogany, Letter/Legal (N112-M)
- BAXTON STUDIO Gretchen Beige Upholstered and Walnut Wood King Size Platform Bed (164-10661)
- BAXTON STUDIO Raya Mid-Century Walnut Brown Finished Wood Queen Size Headboard (156-9420)
- BAXTON STUDIO Elston Mid-Century Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-King (193-11488-ZORO)
- BAXTON STUDIO Freda Grey Velvet and Button Tufted Full Size Daybed (164-10413)
- BAXTON STUDIO Joanna Modern Contemporay Velvet Upholstered and Dark Brown Finished Wood Platform BedKingNavy (215-12370-ZORO)
- BAXTON STUDIO Midori Walnut Wood Twin Size Daybed (168-10834)
- FLASH FURNITURE Full Upholstered, Headboard, White Vinyl (HG-HB1705-F-W-GG)
- Baxton Studio Beds and Mattresses