Shop All Bed Frames
Baxton Studio
Milligan ModernBeige Fabric Upholstered and Dark Brown Finished Wood Twin Size Daybed
Mfr # 200-12561-ZORO
Zoro # G804101832
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric Velvet "Polyester 100%",MDF,Rubberwood,LVL,Foam, Plastic
- Overall Height 34.6
- Overall Width 81.3
- Overall Length 42.1
- For Use With Kids Room
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 200-12561-ZORO
- Zoro # G804101832
- UPC # 193271273812
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 34.6 |
Overall Width | 81.3 |
Overall Length | 42.1 |
Details
Color | Beige/Dark Brown |
Material | Fabric Velvet "Polyester 100%",MDF,Rubberwood,LVL,Foam, Plastic |
For Use With | Kids Room |
Includes | One (1) Twin Size Daybed |
Weight Capacity | 70.5 |
Weight | 70.5 |
Description
Subtle and laidback in its design, the Milligan daybed brings tranquil comfort to any bedroom space. Made in Malaysia, this bed is comprised of a sturdy wood frame padded with plush layers of foam and upholstered in smooth fabric. Smooth curved back creates an elegant silhouette while sloped arms encourage carefree relaxation. The Milligan requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered feet complete the look, making the Milligan daybed a remarkable addition to the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3072-REC-GY-T-P-GG)
- ACURITE LED Digital Clock W/ Auto Dimming Brightness, 10" (75112M)
- SAUDER BEGINNINGS Beginnings 5-Shelf Bookcase Ho , Three adjustable shelves (413324)
- HON Pedestal Desk, 30 in D, 48 in W, 30 in H (H38251.B9.Q)
- BAXTON STUDIO Akemi Modern and Contemporary Ash Walnut Finished Wood King Size Headboard (182-11107-Zoro)
- BAXTON STUDIO Decker MidCentury Walnut Brown Finished Wood Full Size Platform Bed with Charging Station (217-11893-ZORO)
- BAXTON STUDIO Nadeen Royal Blue Velvet Upholstered Queen Size Headboard (156-9345)
- BAXTON STUDIO Midori Walnut Wood Twin Size Daybed (168-10834)
- BAXTON STUDIO Leni Light Grey 4-Drawer Queen Size Platform Storage Bed Frame (157-9583)
- BAXTON STUDIO Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Twin Size Daybed with Trundle (213-11548-ZORO)
- FLASH FURNITURE King, Bedford Headboard, Gray Fabric (HG-HB1704-K-LG-GG)
- Baxton Studio Beds and Mattresses