Shop All Bed Frames
Baxton Studio
Milligan Modern Beige Fabric Upholstered and Dark Brown Finished Wood Full Size Daybed
Mfr # 203-12562
Zoro # G804401185
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige/Dark Brown
- Material fabric "100% polyester", mdf , rubberwood , lvl, foam, plastic
- Overall Height 34.6
- Overall Width 81.3
- Overall Length 57.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 203-12562
- Zoro # G804401185
- UPC # 193271273829
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 34.6 |
Overall Width | 81.3 |
Overall Length | 57.1 |
Size | Overall Dimensions: 34.60" High x 81.30" Wide x 57.00" Deep; Inside Dimensions(Internal Mattress Size): 75.60" Wide x 39.60" Deep; Back Panel: 81.10" Wide x 1.20" Deep x 15.40"High; Arm Height(from Floor to Top of Side Panel): 26.20"; Legs:7.10" High; |
Details
Color | Beige/Dark Brown |
Material | fabric "100% polyester", mdf , rubberwood , lvl, foam, plastic |
Weight Capacity | 81.8 |
For Use With | Kids Room |
Includes | One (1) Full Size Daybed |
Description
Subtle and laidback in its design, the Milligan daybed brings tranquil comfort to any bedroom space. This bed is comprised of a sturdy wood frame padded with plush layers of foam and upholstered in smooth fabric. Smooth curved back creates an elegant silhouette while sloped arms encourage carefree relaxation. The Milligan requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered legs complete the look, making the Milligan daybed a remarkable addition to the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAN STATION Pro Portable Standing Desk, and Workstation (WS3800)
- BESTAR Universel 73W Sofa for Full Murphy Bed (no backrest) in grey (AC-1069-25)
- VERSARE Pre-Configured Hush Panel Electric Cubicle (L Shape) 6' x 4' w/ Window Slate Fabric (1859415)
- ADIROFFICE Wood Stand-up Podium Lectern, Mahogany (ADI661-01)
- BAXTON STUDIO Devan Light Grey Upholstered Walnut Wood King Size Platform Bed (163-10474)
- BAXTON STUDIO Dexter Modern Dark Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-Twin (191-11534-ZORO)
- BAXTON STUDIO Harry Classic Butter Milk and Walnut Finishing Twin Size Platform Bed (125-6812)
- BAXTON STUDIO Cora Light Pink Velvet Upholstered Twin Size Headboard (154-9317)
- BAXTON STUDIO Rita Full Size Black Faux Leather Upholstered Button-tufted Headboard (118-6416)
- BAXTON STUDIO Renata White Finished Wood Twin Size Spindle Daybed (158-9645)
- BAXTON STUDIO Muriel White Finished Wood Expandable Twin Size to King Size Daybed (167-10740)
- Baxton Studio Beds and Mattresses