Shop All Waiting Room & Guest Chairs
Baxton Studio
Mid-Century Modern Greyish Beige Upholstered Wooden Armchair, PK2
Mfr # 137-7364
Zoro # G2544863
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Built-in Arms
- Seat Material Fabric
- Back Color Wood
- Back Material Fabric
- Style Arm Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 137-7364
- Zoro # G2544863
- UPC # 847321097988
- Country of Origin Malaysia
- Category Waiting Room & Guest Chairs
Details
Arm Style | Built-in Arms |
Seat Material | Fabric |
Back Color | Wood |
Back Material | Fabric |
Style | Arm Chair |
Description
With character and style, the Andrea wooden armchair brings distinct edges to the modern home. Featuring classically timeless and intuitively versatile, the Andrea is constructed of solid wood frame for durability. Upholstered in greyish beige polyester fabric, the back and seat cushions are foam-filled to provide comfort and support. The legs and armrests in walnut finishing, built geometrically, blending in aesthetic while lending support and comfort. Sturdily constructed, the Andrea armchair looks great from all angles, whether in a lounge arrangement, public waiting area or private office. The Andrea accent chair will be a standout piece in any modern interior.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SPACES Rectangle Tbl, Plain Aprn, 60" X 62" X 36", Epoxy Resin Top, black (P7146K36N)
- BOSS Square Back Diamond Stacking Chair W/Arm In Black (B9503-BK)
- BOSS Fabric Task Chair, 18" to 21-1/2", Fixed Arms, Black (B500-BK)
- BAXTON STUDIO Iseline Modern and Contemporary Walnut Brown Finished Wood Twin Size Platform Bed Frame (183-11176-Zoro)
- BAXTON STUDIO Nexus Walnut Wood Finishing Greyish Beige Dining Armchair, PK2 (140-7589)
- BAXTON STUDIO Zanetta Grey Velvet Upholstered Gold Finished Lounge Chair (146-8324)
- BAXTON STUDIO Brittany Club Chair (106-5456)
- BAXTON STUDIO Terina Grey-Beige Upholstered White Oak Armchair with Metal Accents (156-9491)
- BAXTON STUDIO Micah Modern Beige Upholstered Tufted Swivel Chair (151-9257)
- BAXTON STUDIO Bisset Gray Upholstered Chesterfield Chair (154-9511)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Counter Height, Upholstered, Kitchen, Dining Room, Pu Leather Look, Grey (I 1902)
- Baxton Studio Waiting Room & Guest Chairs