Shop All Sofas & Love Seats
Baxton Studio
Mid-Century Masterpieces Sofa-Brown
Mfr # 106-5406
Zoro # G2568578
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood Veneer
- Back Color Brown
- Frame Color Medium Brown
- Features Comfortable
- Seat Material Faux Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 106-5406
- Zoro # G2568578
- UPC # 847321026179
- Country of Origin Malaysia
- Category Sofas & Love Seats
Dimensions
Depth | 29.3 in |
Width | 63.8 in |
Height | 31.3 in |
Details
Frame Material | Wood Veneer |
Back Color | Brown |
Frame Color | Medium Brown |
Features | Comfortable |
Seat Material | Faux Leather |
Seat Color | Brown |
Back Material | Faux Leather |
Item | Sofa |
Style | Mid-century |
Seating Capacity | 3 |
Base Shape | Four-Legged |
Number of Legs | 4 |
Filling Material | Polyurethane Foam |
Maximum Load Capacity | 420 lb. |
Description
Declare your allegiance to timelessness with our Mid-Century Masterpieces Sofa. Inspired by mid-century style, our modern sofa nods to the past with a foot firmly entrenched in the present. Medium brown wood veneer finish and a brown faux leather foam-cushioned seat seamlessly combine comfort and style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Clip-It Strip 18" Magnetic Note and Paper Holder- Aluminum (HM-CSA-18)
- AANNY DESIGNS Aanny Designs TFP003 Taylor Tufted Button Pillow; Fuschia (TFP003)
- SOUTHBEND Knob, Chrome Plated (1189600)
- FLASH FURNITURE Barstool, Mahogany Wood (XU-DG-W0006BAR-MAH-GG)
- BAXTON STUDIO Emma Navy Blue Velvet Upholstered and Button Tufted Chesterfield Sofa (163-10309)
- BAXTON STUDIO Nevena Glam Royal Blue Velvet Upholstered Gold-Finished Sofa (152-9265)
- BAXTON STUDIO Charlotte Walnut Wood and Dark Brown Faux Leather 2-Seater Loveseat (125-6901)
- BAXTON STUDIO Aveline Navy Blue Velvet Upholstered Brushed Gold Finished Sofa (159-9784)
- BAXTON STUDIO Allister Mid-Century Light Grey Upholstered Sofa (158-9749)
- BAXTON STUDIO Sorrento Brown Faux Leather Upholstered Wooden 3-seater Sofa (122-6771)
- DUOBED 36" x 72" Sofa bed with Storage, Ocean Blue (MFSB-AZ)
- Baxton Studio Sofas & Love Seats