Shop All Accent Furniture and Storage
Baxton Studio
Mid-Century Masterpieces Loveseat-Brown
Mfr # 106-5405
Zoro # G2541582
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 29.3 in
- Overall Height 31.3 in
- Weight Capacity 310 lbs
- Frame Material Rubberwood
- Type Loveseat Sofa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 106-5405
- Zoro # G2541582
- UPC # 847321026162
- Country of Origin Malaysia
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 29.3 in |
Overall Height | 31.3 in |
Overall Width | 44.8 in |
Details
Weight Capacity | 310 lbs |
Frame Material | Rubberwood |
Item | Mid-Century Masterpieces Loveseat-Brown |
Type | Loveseat Sofa |
Color | Brown |
Filling Material | Foam |
Seat Material | Faux Leather |
Seat Color | Brown |
Seating Capacity | 2 |
Back Material | Faux Leather |
Description
There’s just something special about 20th-century style. We’ve captured the essence of this period while moving it forward a few steps with our Mid-Century Masterpieces collection. You’ll love this loveseat’s retro flair without the collectibles-level price tag (dare we say cheap?). Medium brown wood veneer finish paired with a brown faux leather foam-cushioned seat straddles the stylistic statements of yesterday and today for the perfect living-room accent.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" Chrome 2-Ring Colorado Swivel Bar Stool, Back (L7C430ColoUn)
- CLOCKSWISE Decorative Classic White Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004510.WT)
- LIVABLISS Outdoor Pad for Area Rug, For Outdoor Hard Surfaces (OTG-23)
- WHIRLPOOL Microwave Grease Filter (4358853)
- BAXTON STUDIO Simms White Modern Shoe Cabinet (88-4341)
- BAXTON STUDIO Warren Espresso Shoe-Storage Cabinet (105-5307)
- BAXTON STUDIO Giza Modern Bohemian Natural Brown Rattan Queen Size Wallmount Headboard (211-12753-ZORO)
- BAXTON STUDIO Kirana Glam and Luxe Grey Velvet Fabric and Gold PU Leather Ottoman (175-11239-Zoro)
- BAXTON STUDIO Vivan Modern Bohemian Natural Brown Rattan and Mahogany Wood Storage Cabinet (228-13135-ZORO)
- BAXTON STUDIO Fella Mid-Century Modern Two-Tone Oak and Grey Wood 5-Drawer Chest (138-7703)
- VINTIQUEWISE 3-Colored Vintage Style Luggage Suitcase/Trunk, PK 3 (QI003068.3)
- Baxton Studio Accent Furniture and Storage