Shop All Decorative Rugs
Baxton Studio
Michigan Modern and Contemporary Rust Handwoven Hemp Blend Area Rug
Mfr # 188-11842-ZORO
Zoro # G103531781
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Brown
- Material 60% Hemp/ 40% Chenille
- Overall Width 63
- Includes One (1) Rug
- Width 63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 188-11842-ZORO
- Zoro # G103531781
- UPC # 193271196746
- Country of Origin India
- Category Decorative Rugs
Dimensions
Overall Width | 63 |
Width | 63 |
Length | 90.6 |
Overall Length | 90.6 |
Details
Color | Orange/Brown |
Material | 60% Hemp/ 40% Chenille |
Includes | One (1) Rug |
Weight | 27 |
Description
Complete the ensemble of your home with the fantastic design of the Michigan rug. Handwoven in India, this rug is comprised of hemp and chenille. Multi-colored threads are blended together to form a diverse yet soothing color palette. The intricate weave pattern adds texture and depth while highlighting the rugged, earthy hues of the rug. With its restrained yet stylized design, the Michigan rug is a visually striking addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Anderson End Table 2.0 in Cream (ET005-CR)
- SEVILLE CLASSICS Seville Classics AIRLIFT™ XL Sit-Stand Mobile Desk, White (OFF65801)
- FLOORTEX Chair Mat 48"x60", Traditional Lip Shape, Clear, for Carpet (FR1115223LR)
- INTERION BY GLOBAL INDUSTRIAL Interion Office Chair Mat for Carpet, 36inW x 48inL, Straight Edge (695519)
- BAXTON STUDIO Barbon Modern and Contemporary Ivory and Beige Handwoven PET Yarn Indoor and Outdoor Area Rug (187-11857-Zoro)
- BAXTON STUDIO Vigo Modern and Contemporary Sand Hand-Tufted Wool Blend Area Rug (188-11832-ZORO)
- BAXTON STUDIO Nurten Modern and Contemporary Yellow and Grey Handwoven Hemp Blend Area Rug (188-11837-ZORO)
- BAXTON STUDIO Sovanna Modern and Contemporary Ivory Hand-Tufted Wool Area Rug (188-11865-ZORO)
- BAXTON STUDIO Nurten Modern and Contemporary Orange and Grey Handwoven Hemp Blend Area Rug (188-11838-ZORO)
- LIVABLISS Maroc MAR-2320 Handmade Area Rug (MAR2320-268)
- LIVABLISS Amelie AML-2354 Machine Washable Area Rug (AML2354-710102)
- Baxton Studio Decorative Rugs