Shop All Decorative Rugs
Baxton Studio
Meltem Modern and Contemporary Ivory Handwoven Wool Area Rug
Mfr # 188-11864-ZORO
Zoro # G903531769
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Fabric "100% Wool"
- Length 90.6
- Overall Height 0.2
- Includes One (1) Rug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 188-11864-ZORO
- Zoro # G903531769
- UPC # 193271196968
- Country of Origin India
- Category Decorative Rugs
Dimensions
Length | 90.6 |
Overall Height | 0.2 |
Height | 0.2 |
Overall Width | 60 |
Overall Length | 90.6 |
Width | 60 |
Details
Color | Ivory |
Material | Fabric "100% Wool" |
Includes | One (1) Rug |
Weight | 35 |
Description
Add a touch of grace to your home with the enchanting design of the Meltem rug. Handwoven in India, this rug is comprised of wool. The base is over tufted with an intricate geometric pattern rich in contemporary appeal. The raised threads create dynamic texture and depth that highlight the brilliant ivory hues of the rug. Taking inspiration from modern design, the Meltem rug brings elegant charm to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TIME Clock, Steel Case, Analog, 1-5/8" D, 24V (U55BHBA504)
- LORELL Pedestal Desk, 15.5" D, 15.5" W, 18.9" H, Walnut, PVC (Edge), Steel (Slide) (LLR69987)
- LORELL Square Lorell Mahogany Finish Solid Wood Corner Table, 26.2 W, 26.2 L, 29.5 H, Birch Top, Mahogany (LLR59543)
- FLASH FURNITURE White Shell Stack Chair (RUT-EO1-WH-GG)
- BAXTON STUDIO Barbon Modern and Contemporary Ivory and Beige Handwoven PET Yarn Indoor and Outdoor Area Rug (187-11857-Zoro)
- BAXTON STUDIO Sovanna Modern and Contemporary Ivory Hand-Tufted Wool Area Rug (188-11865-ZORO)
- BAXTON STUDIO Nurten Modern and Contemporary Yellow and Grey Handwoven Hemp Blend Area Rug (188-11837-ZORO)
- BAXTON STUDIO Nurten Modern and Contemporary Orange and Grey Handwoven Hemp Blend Area Rug (188-11838-ZORO)
- BAXTON STUDIO Vigo Modern and Contemporary Sand Hand-Tufted Wool Blend Area Rug (188-11832-ZORO)
- LIVABLISS Urfa URF-2306 Handmade Area Rug (URF2306-268)
- LIVABLISS Addyson AYO-2304 Handmade Area Rug (AYO2304-810)
- Baxton Studio Decorative Rugs