Shop All Counter Height Stools
Baxton Studio
Maverick Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Counter Stool
Mfr # 203-12591
Zoro # G704401049
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dining Room
- Overall Height 33.125
- Overall Width 21.5
- Material fabric "70% cotton, 30% polyester", rattan, foam, rattan semi pole
- Includes One (1) Counter Stool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 203-12591
- Zoro # G704401049
- UPC # 193271276493
- Country of Origin Indonesia
- Category Counter Height Stools
Dimensions
Overall Height | 33.125 |
Overall Width | 21.5 |
Overall Length | 23.25 |
Details
For Use With | Dining Room |
Material | fabric "70% cotton, 30% polyester", rattan, foam, rattan semi pole |
Includes | One (1) Counter Stool |
Weight | 15 |
Color | White/Natural Brown |
Description
Express the carefree charm of a tropical oasis in your home with the splendid Maverick counter stool. This stool is comprised of a natural rattan frame adorned with bamboo-like embellishments. Its seat features a cushion padded with plush foam and upholstered in smooth fabric for superb comfort. The Maverick will arrive fully assembled and features an ergonomic footrest for added comfort. Sloping armrests lend a smooth outline, making the Maverick counter stool an alluring addition to any home bar or lounge.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOWN Table Trolley, Rectangular Tables, Capacity 20 Tables, Grey Color (60241GRY1E)
- HOMAX Homax Acoustic Texture Coarse 1.8L (800386)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 30.1 H, Hickory/Washed coal (K45-36RXT-27B)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152CG)
- BAXTON STUDIO Katya Mid-Century Modern Grey Fabric and Walnut Brown Finished Wood 2-Piece Counter Stool Set (183-11638-Zoro)
- BAXTON STUDIO Nicolette Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Counter Stool Set (176-11424-Zoro)
- BAXTON STUDIO Carra Grey Upholstered Walnut-Finished Wood Swivel Counter Stool, PK2 (157-9652)
- BAXTON STUDIO Theron MidCentury Black Faux Leather Espresso Brown Finished Wood Swivel Counter Stool Set 2PC (225-2PC-12969-ZORO)
- BAXTON STUDIO Elsa Mid-century Modern Dark Walnut Bent Wood Counter Stool, PK2 (121-6621)
- BAXTON STUDIO Adrena Modern Bohemian Natural Brown Rattan Counter Stool (225-13070-ZORO)
- FLASH FURNITURE Mint Metal Outdoor Stool, 24" (ET-3534-24-MINT-GG)
- Baxton Studio Counter Height Stools