Shop All Accent Furniture and Storage
Baxton Studio
Maureen MidCentury Modern Espresso Brown Wood and Rattan 5Drawer Storage Chest
Mfr # 217-12372-ZORO
Zoro # G307479674
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15.75
- Overall Height 47.25
- Arm Style Mid-Century
- Frame Material MDF,Particle Board,Melamine,Natural Rattan,Pine Wood
- Overall Width 23.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 217-12372-ZORO
- Zoro # G307479674
- UPC # 193271239573
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 15.75 |
Overall Height | 47.25 |
Overall Width | 23.625 |
Details
Arm Style | Mid-Century |
Frame Material | MDF,Particle Board,Melamine,Natural Rattan,Pine Wood |
Color | Espresso/Natural Brown |
Includes | One (1) Chest |
Assembly | Assembly Required |
Description
Embrace the rustic warmth of traditional craftsmanship with the lovely Maureen storage chest Made in China, this bold addition is comprised of a solid wood frame adorned with woven rattan embellishments Five drawers offer plentiful storage space to organize clothes, sheets, and other bedroom essentials The Maureen requires assembly and utilizes tapered legs for excellent stability and support in streamlined design Minimalist drawer handles lend a contemporary touch, making the Maureen storage chest an outstanding addition to any bedroomDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 6" Tipt Toe Bun Foot with bolt and 1" Satin Brass Ferrule - White Oak (01242006WKSB6)
- OFFICE STAR Bookcase, 36" Wx12" Dx72" H, Cherry (LBC361272-CHY)
- FLASH FURNITURE Stack Chair Dolly, Black, 22" H (HF-MUS-DOLLY-GG)
- DECORIS Multicolored Terracotta Gnome Indoor Christmas Decor 114 in (530542)
- BAXTON STUDIO Carrick Modern Bohemian Natural Brown Rattan Queen Size WallMount Headboard (211-12754-ZORO)
- BAXTON STUDIO Elton Black Finished Metal 3-Shelf Free-Standing Closet Organizer (172-10790)
- BAXTON STUDIO Clement Oak Finished 3-Drawer Wood Spindle Chest (162-10558)
- BAXTON STUDIO Winda Modern and Contemporary Oak Brown Finished Wood 2-Door Shoe Cabinet (189-11987-ZORO)
- BAXTON STUDIO Giza Modern Bohemian Natural Brown Rattan Queen Size Wallmount Headboard (211-12753-ZORO)
- BAXTON STUDIO Acadia Modern Wenge Brown Finished Shoe Cabinet (146-8268)
- ALATERRE FURNITURE Claremont 48"L Rustic Wood Coffee Table with Drawer and Low Shelf (ANCM1274)
- Baxton Studio Accent Furniture and Storage