Shop All Bed Frames
Baxton Studio
Mariana Classic and Traditional White Finished Wood Queen Size Platform Bed
Mfr # 224-12538-ZORO
Zoro # G007479554
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Rubberwood, LVL+ MDF
- Overall Height 46.1
- Overall Width 84.3
- Overall Length 62.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 224-12538-ZORO
- Zoro # G007479554
- UPC # 193271264353
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 46.1 |
Overall Width | 84.3 |
Overall Length | 62.8 |
Details
Color | White |
Material | Rubberwood, LVL+ MDF |
Includes | One (1) Queen Size Bed |
For Use With | Bedroom |
Description
Create a cozy sanctuary in your bedroom with the Mariana platform Made in Malaysia, this timeless piece is crafted from sturdy wood Cutout panels embellished with raised molding lend an elegant, regal appearance while maintaining a sleek silhouette The Mariana requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring Scalloped corners and tapered legs complete the look, making the Mariana platform bed a beautiful sanctuary of any bedroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Melody Band/Music Chair, Stackable, Blk (HF-MUSIC-GG)
- ZORO SELECT Horizontal Literature Organizer 24 Compartments, Tan (5CRY1)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Beige - 10 Pack 650LB Weight Capacity Comfortable Event Chair - Lightweight Folding Chair (10-LE-L-3-BEIGE-GG)
- GLOBAL EQUIPMENT Interion 4-Way Black Adjustable Shop Stool With Chrome Base (A203TC)
- BAXTON STUDIO Tamira Modern and Contemporary Glam Light Pink Velvet Fabric Twin Size Panel Bed (183-11271-Zoro)
- BAXTON STUDIO Delora Beige Upholstered Queen Size Daybed (158-9673)
- BAXTON STUDIO Saverio Pink Velvet Queen Size Platform Bed with Gold-Tone Legs (156-9099)
- BAXTON STUDIO Veles Mid-Century Ash Walnut Finished Wood Daybed (159-9825)
- BAXTON STUDIO Larese Beige Upholstered 2-Drawer Queen Size Platform Storage Bed (161-9901)
- BAXTON STUDIO Kendra Walnut Brown Finished Expandable Twin Size to King Size Daybed (168-10735)
- PRIME-LINE Bed Frame Rail Clamp with 1 in. Frame, Small 2 Pack (U 9005)
- Baxton Studio Bed Frames