Shop All Bed Frames
Baxton Studio
Mariana Classic and Traditional White Finished Wood Full Size Platform Bed
Mfr # 224-12537-ZORO
Zoro # G207479835
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Rubberwood, LVL+ MDF
- Overall Height 46.1
- Overall Width 78.3
- Overall Length 56.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 224-12537-ZORO
- Zoro # G207479835
- UPC # 193271264322
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 46.1 |
Overall Width | 78.3 |
Overall Length | 56.5 |
Details
Color | White |
Material | Rubberwood, LVL+ MDF |
For Use With | Bedroom |
Includes | One (1) Full Size Bed |
Description
Create a cozy sanctuary in your bedroom with the Mariana platform Made in Malaysia, this timeless piece is crafted from sturdy wood Cutout panels embellished with raised molding lend an elegant, regal appearance while maintaining a sleek silhouette The Mariana requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring Scalloped corners and tapered legs complete the look, making the Mariana platform bed a beautiful sanctuary of any bedroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Emma Scarvey 'Sea Glass Sandbar I' Canvas Art, 24x24 (WAG14579-C2424GG)
- GLOBAL EQUIPMENT Interion Big Tall Executive Chair With High Back Fixed Arms, Bonded Leather, Black (68M41921)
- INFINITY INSTRUMENTS Brown Antique Grandfather Tabletop Clock (20052DB-4434)
- FIREKING 31-15/16" W 4 Drawer Lateral File, Parchment, Letter/Legal (4-3822-CPA)
- BAXTON STUDIO Margaret Grey Velvet Button-tufted Queen Platform Bed (118-6341)
- BAXTON STUDIO Delora Light Grey Queen Size Daybed with Roll-Out Trundle Bed (158-9665)
- BAXTON STUDIO Elston Mid-Century Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-Queen (193-11486-ZORO)
- BAXTON STUDIO Kendra Walnut Brown Finished Expandable Twin Size to King Size Daybed (168-10735)
- BAXTON STUDIO Romy Ash Walnut Finished and Synthetic Rattan King Size Platform Bed (159-9822-9823)
- BAXTON STUDIO Malia Modern and Contemporary Walnut Brown Finished Wood and Synthetic Rattan King Size Canopy Bed (184-11044-Zoro)
- FLASH FURNITURE King Gray Wash Herringbone Adjustable Headboard (MG-97881-KHB-K-GRWSH-GG)
- Baxton Studio Bed Frames