Shop All Bed Frames
Baxton Studio
Mariana Classic and Traditional White Finished Wood Full Size Daybed
Mfr # 222-12539-ZORO
Zoro # G007479738
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Rubberwood
- Overall Height 37.8
- Overall Width 78.3
- Overall Length 56.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 222-12539-ZORO
- Zoro # G007479738
- UPC # 193271264384
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 37.8 |
Overall Width | 78.3 |
Overall Length | 56.5 |
Details
Color | White |
Material | Rubberwood |
For Use With | Kids Room |
Includes | One (1) Full Size Daybed |
Description
Create a cozy sanctuary for lounging or sleeping with the Mariana daybed Made in Malaysia, this lovely piece is crafted from sturdy wood Cutout panels embellished with raised molding lend an elegant, regal appearance while maintaining a sleek silhouette The Mariana requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring Scalloped corners and tapered legs complete the look, making the Mariana daybed a astonishing oasis in any layout
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage Charcoal Gray Discount Church Chair, 21" Wide (EPCHT-111)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 24 x 36 in., Acrylic (UVNSF2436)
- BIBB HOME Silky Satin 4 Piece sheet set - Twin XL - Lavender (1173TWXLLR)
- FLASH FURNITURE 30.25"H Chrome Stool w/Black Seat (XU-D-100-GG)
- BAXTON STUDIO Malene Mid-Century Walnut Finished Wood Queen Size Platform Bed (159-9609)
- BAXTON STUDIO Avery Modern Dark Grey Queen Size Headboard (134-7269)
- BAXTON STUDIO Salome Mid-Century Walnut Finished Wood Queen Size Open Slat Headboard (156-9423)
- BAXTON STUDIO Devan Light Grey Upholstered Walnut Wood King Size Platform Bed (163-10474)
- BAXTON STUDIO Aurelie Modern Light Beige Upholstered King Size Storage Bed (145-8127)
- BAXTON STUDIO Taylor Modern Light Grey Queen Size Gas-Lift Platform Bed (137-7513)
- EAST END IMPORTS Curl Twin Nailhead Upholstered Headboard- Gray (MOD-5209-GRY)
- Baxton Studio Beds and Mattresses