Shop All Pet Waste Supplies
Baxton Studio
Mariam ModernWalnut Brown Finished Wood Cat Litter Box Cover House
Mfr # 194-11764-ZORO
Zoro # G604096062
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35.4
- Height 20.1
- Color Walnut Brown
- Includes One (1) Cat House
- Material MDF,PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 194-11764-ZORO
- Zoro # G604096062
- UPC # 193271195923
- Country of Origin Malaysia
- Category Pet Waste Supplies
Dimensions
Width | 35.4 |
Height | 20.1 |
Overall Width | 35.4 |
Overall Height | 20.1 |
Overall Length | 18.9 |
Details
Color | Walnut Brown |
Includes | One (1) Cat House |
Material | MDF,PVC |
Weight | 57.3 |
For Use With | Pets |
Description
Maintain the lifestyle of your cat without sacrificing style with the fantastic design of the Mariam cat house. Made in Malaysia, the Mariam is crafted from sturdy wood. This handy piece features a lift up top with a cut-out handle for convenient maintenance, while the side entrance provides easy access for your cat. Requiring assembly, the top shelf offers ample surface space to organize cleaning supplies. Instantly enhance the life of your cat with the ergonomic Mariam cat house.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODLINK Woodlink Audubon Series Caged 6 Port Seed Tube Feeder (24619)
- CHAR-BROIL Universal Piezo Ignitor (1666551P06)
- FIMCO Wire Harness W/ On-Off (7771784)
- KENYON Classic Rake, 48", 66" Red Alum Handle (14048)
- BAXTON STUDIO Claire Walnut Brown Finished Cat Litter Box Cover House (166-10741)
- BAXTON STUDIO Mariam ModernDark Brown Finished Wood Cat Litter Box Cover House (194-11765-ZORO)
- BAXTON STUDIO Eckhart ModernTwo-Tone Dark Grey and Oak Finished Wood Cat Litter Box Cover House (194-11760-ZORO)
- BAXTON STUDIO Jasper Oak Finished 2-Door Wood Cat Litter Box Cover House (157-9543)
- BAXTON STUDIO Connor Walnut Brown Finished 2-Door Cat Litter Box Cover House (166-10744)
- BAXTON STUDIO Jasper Walnut Brown Finished 2-Door Wood Cat Litter Box Cover House (157-9544)
- AMERIHOME Standard Size Dog Waste Bags with 2 Leash Clip Dispensers, 50PK (PPB1000)
- Baxton Studio Pet Waste Supplies