Shop All Pet Waste Supplies
Baxton Studio
Mariam ModernOak Finished Wood Cat Litter Box Cover House
Mfr # 194-11763-ZORO
Zoro # G704096023
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35.4
- Height 20.1
- Color Oak
- Includes One (1) Cat House
- Material MDF,PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 194-11763-ZORO
- Zoro # G704096023
- UPC # 193271195916
- Country of Origin Malaysia
- Category Pet Waste Supplies
Dimensions
Width | 35.4 |
Height | 20.1 |
Overall Length | 18.9 |
Overall Height | 20.1 |
Overall Width | 35.4 |
Details
Color | Oak |
Includes | One (1) Cat House |
Material | MDF,PVC |
Weight | 57.3 |
For Use With | Pets |
Description
Maintain the lifestyle of your cat without sacrificing style with the fantastic design of the Mariam cat house. Made in Malaysia, the Mariam is crafted from sturdy wood. This handy piece features a lift up top with a cut-out handle for convenient maintenance, while the side entrance provides easy access for your cat. Requiring assembly, the top shelf offers ample surface space to organize cleaning supplies. Instantly enhance the life of your cat with the ergonomic Mariam cat house.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 ft 2 in x 19 ft 6 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (2ZJ54)
- DB ELECTRICAL Fuel Solenoid For Case International - 87420952 J991167 J932529 3991167 (1703-3304)
- OREGON Platinum Gatorline SuperTwist Trimmer Line, .080" by 414', 1Lb Donut (20-118)
- DB ELECTRICAL Ammeter w/ Case Logo Fits Case C CC D DC DI DO L LA LAI RC S SC O3601AB1 (1707-0573)
- BAXTON STUDIO Claire Walnut Brown Finished Cat Litter Box Cover House (166-10741)
- BAXTON STUDIO Connor Walnut Brown Finished 2-Door Cat Litter Box Cover House (166-10744)
- BAXTON STUDIO Jasper Oak Finished 2-Door Wood Cat Litter Box Cover House (157-9543)
- BAXTON STUDIO Romy Walnut and White Finished 2-Door Wood Cat Litter Box Cover House (157-9539)
- BAXTON STUDIO Mariam ModernDark Brown Finished Wood Cat Litter Box Cover House (194-11765-ZORO)
- BAXTON STUDIO Skylar Walnut Brown Finished Cat Litter Box Cover House (166-10742)
- SCHOOCHIE PET Schoochie Pet 376 Pet Dog Pooper Scooper (376)
- Baxton Studio Pet Waste Supplies