Shop All Nightstands
Baxton Studio
Marcin Contemporary Glam and Luxe White Finished Wood and Gold Metal 1-Drawer Nightstand
Mfr # 199-12008-ZORO
Zoro # G404101812
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 24
- Overall Width 20.1
- Weight 19.2
- For Use With Bedroom
- Overall Length 15.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 199-12008-ZORO
- Zoro # G404101812
- UPC # 193271214105
- Country of Origin China
- Category Nightstands
Dimensions
Overall Height | 24 |
Overall Width | 20.1 |
Overall Length | 15.7 |
Details
Weight | 19.2 |
For Use With | Bedroom |
Includes | One (1) Nightstand |
Material | Firwood, Metal |
Color | White/Gold |
Description
Showcasing a stunning design that channels luxurious appeal, the Marcin nightstand elevates any bedroom. Made in China, this nightstand is comprised of a solid metal frame fitted with a sturdy wood tabletop. One drawer provides convenient storage for bedside essentials while its textured design conveys modern geometry for an eye-catching touch. Requiring assembly, the Marcin features a crisscross base for excellent stability and support that creates a unique outline. A handy addition in wonderful design, the Marcin nightstand brings modern glamour to your bedside.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Raya Mid-Century Modern Walnut Brown Finished Wood Twin Size Headboard (181-11160-Zoro)
- PERFECTPILLOWS 8 in. Tall Faux Succulents Assorted Greenery Arrangements in Decorative Concrete Planters (PE2001790)
- LOGO BRANDS Pittsburgh Steelers 60x80 Raschel Throw (625-26X)
- HOMELEGANCE Wittenberry Night Stand (1573-4)
- BAXTON STUDIO Vaughan Modern and Contemporary Two-Tone Rustic Brown and Black Finished Wood Nightstand (180-11081-Zoro)
- BAXTON STUDIO Laurel Rustic Antique Grey Metal and Whitewashed Oak Brown Finished Wood 1-Drawer Nightstand (182-11738-Zoro)
- BAXTON STUDIO Caelan Traditional White Finished Wood 2-Drawer Nightstand (199-12241-ZORO)
- BAXTON STUDIO Dauphine Oak and White Wash Distressed Finish Wood Nightstand (137-7577)
- BAXTON STUDIO Stella Crystal Tufted Black Upholstered Modern Nightstand (98-4822)
- BAXTON STUDIO Baden Mid-Century Modern Walnut Brown Finished Wood 3-Drawer Nightstand with Rattan (201-12259)
- BAXTON STUDIO Larsine Modern Brown Finished 2-Drawer Nightstand (148-8261)
- Baxton Studio Nightstands