Shop All Accent Furniture and Storage
Baxton Studio
Malvina Modern Bohemian Natural Brown Rattan Queen Size Wallmount Headboard
Mfr # 211-12752-ZORO
Zoro # G307480991
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2
- Overall Height 34.3
- Arm Style Bohemian
- Frame Material Natural Rattan
- Overall Width 63.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 211-12752-ZORO
- Zoro # G307480991
- UPC # 193271289820
- Country of Origin Indonesia
- Category Accent Furniture and Storage
Dimensions
Overall Length | 2 |
Overall Height | 34.3 |
Overall Width | 63.8 |
Details
Arm Style | Bohemian |
Frame Material | Natural Rattan |
Includes | One (1) Queen Size Headboard |
Color | Natural Brown |
Assembly | Assembled |
Description
Transform your bedroom into a serene getaway with the remarkable Malvina headboard Made in Indonesia, this stunning piece is handcrafted from natural rattan by skilled artisans Slim rattan rods are expertly laid within the frame to give a tropical take on the classic spindle design The Malvina will arrive fully assembled and features a wallmountable design that quickly and easily renovates any bedroom space Presenting a familiar yet exotic design, the Malvina headboard is an exquisite bedroom accessoryDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATHY IRELAND 3pc Sherpa Comforter Set, Burgundy, Twin (KI175034)
- PERFORMANCE TOOL Professional Hydraulic Shop Seat (W85008)
- HON 15" W 4 Drawer File Cabinet, Charcoal, Letter (H314.P.S)
- FLASH FURNITURE 60" Black TV Stand with Shelf and Storage Drawers (ZG-028-BK-GG)
- BAXTON STUDIO Calandra ModernOak Brown and Multi-Colored Wood 4-Drawer Storage Unit (199-12248-ZORO)
- BAXTON STUDIO Pocillo Wood Shoe Storage Cabinet (111-5308)
- BAXTON STUDIO Winda Modern and Contemporary Oak Brown Finished Wood 2-Door Shoe Cabinet (189-11987-ZORO)
- BAXTON STUDIO Naoki Grey and Walnut Finished Wood 2-Door Shoe Cabinet (168-10758)
- BAXTON STUDIO Giza Modern Bohemian Natural Brown Rattan Queen Size Wallmount Headboard (211-12753-ZORO)
- BAXTON STUDIO Mahler Traditional White Finished Wood 1-Drawer Console Table (199-12258-ZORO)
- BAXTON STUDIO Mette Mid-Century White and Walnut Finished 2-Drawer Wood Nightstand (157-9526)
- Baxton Studio Accent Furniture and Storage