Shop All Ottomans
Baxton Studio
Malina Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Storage Ottoman
Mfr # 197-12217-ZORO
Zoro # G704101802
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14.6
- Overall Height 15.9
- Includes One (1) Storage Ottoman
- Material Fabric "Polyester 100%",Pine Wood,Foam,Metal
- Color Navy Blue/Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 197-12217-ZORO
- Zoro # G704101802
- UPC # 193271223053
- Country of Origin China
- Category Ottomans
Dimensions
Overall Length | 14.6 |
Overall Height | 15.9 |
Overall Width | 14.6 |
Details
Includes | One (1) Storage Ottoman |
Material | Fabric "Polyester 100%",Pine Wood,Foam,Metal |
Color | Navy Blue/Gold |
For Use With | Living Room |
Weight | 9 |
Description
The luxurious design of the Malina storage ottoman combines handy utility with glamorous style. Made in China, this ottoman is comprised of a solid metal frame padded with foam and upholstered in luscious velvet fabric. Its button-tufted cushion is removable and reveals a convenient storage compartment for extra pillows, blankets, and more. Requiring assembly, the Malina utilizes minimalist metal legs for excellent support in contemporary style. Serving as a lovely footstool or extra seat, the Malina storage ottoman is a versatile addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SPACES Base Molding, Rubber, 12" x 4" (100283)
- LUXOR Tuffy Black 2 Shelf AV Cart with Electric (WT26E)
- HIGHBOY 3 Tier Glass Display Entryway Table (HI196032)
- SAFCO Cabinet, Appliance Base, Asian Night (1705AN)
- BAXTON STUDIO Elladio Beige Upholstered Tufted Cube Ottoman, PK2 (156-9297)
- BAXTON STUDIO Brette Beige Upholstered Brown Wood Storage Bench Ottoman (155-9106)
- BAXTON STUDIO Kelly Charcoal Linen Upholstered and Greywashed Wood Cocktail Ottoman (164-10651)
- BAXTON STUDIO Aric Bonded Leather Ottoman (33-3299)
- BAXTON STUDIO Aberdeen Walnut Wood Finishing and Gravel Upholstered Ottoman (133-7145)
- BAXTON STUDIO Yashiya Light Beige Upholstered Rocking Chair and Ottoman Set (123-6818-6820)
- POSH LIVING Posh Living Luke PU Leather Oversized Button Tufted with Silver Nailhead Trim Clear Acrylic Legs Ottoman Coffee Table - Silver (ON16-01SR-UE)
- Baxton Studio Ottomans