Shop All Dressers
Baxton Studio
Maison Modern and Contemporary Oak Brown Finished Wood 5-Drawer Storage Chest
Mfr # 189-11982-ZORO
Zoro # G103531811
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15.75
- Overall Height 44.27
- Material MDF/PVC
- Height 44.27
- Includes One (1) Chest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 189-11982-ZORO
- Zoro # G103531811
- UPC # 193271211654
- Country of Origin Malaysia
- Category Dressers
Dimensions
Overall Length | 15.75 |
Overall Height | 44.27 |
Height | 44.27 |
Width | 31.5 |
Overall Width | 31.5 |
Length | 15.75 |
Details
Material | MDF/PVC |
Includes | One (1) Chest |
Color | Oak Brown |
Weight | 106.7 |
Description
Offering convenient storage in a stunning design, the Maison storage chest is a modern approach to household organization. Made in Malaysia, this chest is constructed from sturdy wood showcasing a natural oak brown finish. Five spacious drawers provide abundant storage space to efficiently organize and declutter any space. Requiring assembly, the Maison features curved black drawer handles for a sleek touch of modern flair. With superb storage capability and contemporary refinement, the Maison storage chest is an outstanding solution to the needs of your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Marine 2-Door Wood Entryway Shoe Storage Cabinet (153-9156)
- BESTAR Orion 30W Storage Cabinet with Pull-Out Shelf, White & Walnut Grey (116164-000017)
- REGENCY Regency Legacy 66 in. Desk Shell- Ash Grey (LDS6630AG)
- GLARO Umbrella Stand, 30 Umbrellas (259SA)
- BAXTON STUDIO Cormac Modern & Contemporary Espresso Brown Finished Wood and Gold Metal 8-Drawer Dresser (203-12604)
- BAXTON STUDIO Cormac Modern & Contemporary Walnut Brown Finished Wood and Gold Metal 8-Drawer Dresser (203-12603)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 5-Drawer Chest (189-11575-ZORO)
- BAXTON STUDIO Lena Mid-Century Walnut Brown Finished 6-Drawer Wood Dresser (157-9534)
- BAXTON STUDIO Ramiel MidCentury Modern Ash Walnut Finished Wood and Rattan 6Drawer Dresser (215-12427-ZORO)
- BAXTON STUDIO Harlow Mid-century Modern White and Walnut Wood 6-drawer Dresser (121-6781)
- ALATERRE FURNITURE Simplicity Wood 6-Drawer Dresser, Dove Gray (AJSP0380)
- Baxton Studio Dressers