Shop All End Tables
Baxton Studio
Maddock Modern & Contemporary Gold Finished Metal End Table with Marble Tabletop
Mfr # 206-12120
Zoro # G204401051
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes One (1) End Table
- Weight Capacity 17.6
- For Use With Living Room
- Material metal,real marble
- Color Marble White/Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 206-12120
- Zoro # G204401051
- UPC # 193271217984
- Country of Origin China
- Category End Tables
Dimensions
Overall Length | 19.3 |
Overall Height | 19.7 |
Overall Width | 19.3 |
Details
Includes | One (1) End Table |
Weight Capacity | 17.6 |
For Use With | Living Room |
Material | metal,real marble |
Color | Marble White/Gold |
Description
Develop a lavish atmosphere in your space with the opulent design of the Maddock end table. This handy piece is comprised of a sturdy metal frame fitted with a marble tabletop. The round tabletop offers plenty of space to accommodate snacks and drinks or serve as an eye-catching pedestal for decorations. The Maddock will arrive fully assembled and utilizes slim, metal legs connected by a crisscross base for excellent stability and support. A fantastic solution to spruce up common areas, the Maddock end table enhances the layout of any interior.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5'' Seat Height, PK4 (4-YU-YCX4-005-GREEN-GG)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - Aqua (1300)
- ALERA 14 in W 3 Drawer File Cabinets, Charcoal (2806768)
- FLASH FURNITURE 4 Pack HERCULES Series 1000 lb. Rated Black Antimicrobial Vinyl Bariatric Medical Reception Chair (4-XU-DG-60442-660-1-BV-GG)
- BAXTON STUDIO Hallan Classic Whitewashed Oak Brown Finished Wood 3-Drawer Console Table (176-11075-Zoro)
- BAXTON STUDIO Sacramento Mid-century Modern Dark Walnut End Table (121-6628)
- BAXTON STUDIO Maverick Modern Bohemian Natural Brown Rattan End table (203-12592)
- BAXTON STUDIO Horace Rustic and Industrial Natural Brown Finished Wood and Black Finished Metal End Table (179-11408-Zoro)
- BAXTON STUDIO 15.4 W, 15.4 L, 22 H (195-12101-ZORO)
- BAXTON STUDIO Acrylic Nesting Table 3-Pc Table Set Display Stands (25-2073)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Brown, Black (I 2852)
- Baxton Studio End Tables