Shop All Buffets & Sideboards
Baxton Studio
Maclean Mid-Century Rattan and Natural Brown Finished Wood 2-Door Sideboard Buffet
Mfr # 199-12314-ZORO
Zoro # G204101388
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes One (1) Sideboard
- Overall Height 26.8
- Overall Length 11.8
- Material MDF , Rattan,Pine Wood
- Color Beige/Natural Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 199-12314-ZORO
- Zoro # G204101388
- UPC # 193271237487
- Country of Origin China
- Category Buffets & Sideboards
Dimensions
Overall Height | 26.8 |
Overall Length | 11.8 |
Overall Width | 31.5 |
Details
Includes | One (1) Sideboard |
Material | MDF , Rattan,Pine Wood |
Color | Beige/Natural Brown |
For Use With | Dining Room |
Weight | 21.6 |
Description
Presenting a light, airy display, the Maclean sideboard buffet supports your dining room needs. Made in China, this sideboard is crafted from sturdy wood and accented with natural rattan. Two doors open to reveal a spacious storage compartment to organize cookware and utensils. Requiring assembly, the Maclean features a wide, rectangular tabletop that serves as a convenient prep station. A superb upgrade to any dining space, the Maclean sideboard buffet is a delightful addition to the modern home.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 96 in. W, Motor (E80.88.60)
- GROTE LIGHTING MIRROR ARM-14- 22-CHROME-ADJ. (10013)
- HOMELEGANCE Cinderella Writing Desk (1386NW-11)
- BIGGIES SCENES Wall Murals-Waterwheel, 54 in wide x 27 in high (BG-WM-WWL-54)
- BAXTON STUDIO Neil Modern Walnut Brown Finished Wood and Black Finished Metal 3-Door Dining Room Sideboard Buffet (178-11214-Zoro)
- BAXTON STUDIO Lauren Modern and Contemporary Oak Brown Finished Wood 2-Door Buffet Kitchen Cabinet (190-11984-ZORO)
- BAXTON STUDIO Ranger Mid-Century Modern Rustic Brown Finished Wood and Grey Metal 2-Door Sideboard Buffet (189-11748-ZORO)
- BAXTON STUDIO Agni Modern and Contemporary Oak Brown Finished Wood Buffet and Hutch Kitchen Cabinet (189-11985-ZORO)
- BAXTON STUDIO Patton Modern and Contemporary Natural Oak Finished Wood 3-Door Dining Room Sideboard Buffet (179-11217-Zoro)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 2-Door Sideboard Buffet (189-11577-ZORO)
- BAXTON STUDIO Garcelle ModernWhite Finished Wood and Mirrored Glass 2-Door Sideboard (194-11964-ZORO)
- Baxton Studio Buffets & Sideboards