Shop All Kids Chairs
Baxton Studio
Mabel Modern Pink Faux Leather Kids Armchair
Mfr # 151-9243
Zoro # G2567464
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Built-in Arms
- Seat Material Leather
- Back Color Wood
- Back Material Leather
- Style Arm Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 151-9243
- Zoro # G2567464
- UPC # 842507194321
- Country of Origin China
- Category Kids Chairs
Details
Arm Style | Built-in Arms |
Seat Material | Leather |
Back Color | Wood |
Back Material | Leather |
Style | Arm Chair |
Description
Add an adorable focal point to your little one's space with the Mabel armchair. Constructed from rubberwood for durability, the Mabel is upholstered in pink faux leather for luxe appeal. High-density foam padding and a wide back ensure a high level of comfort during those Disney movie marathons. Faux crystal studs add a touch of glamour. This armchair is sure to become your little one’s favorite spot as they read books, watch TV, and relax with friends. The Mabel armchair requires leg assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR Zero Twist Cotton Towel Set - White- 3 Pieces (ZT 3 PC SET WH)
- FLASH FURNITURE Rectangle Wh 30X96 Plastic Fold Table, 30" W, 96" L, 29" H, Granite White (DAD-YCZ-244-GW-GG)
- TRADEMARK FINE ART Tammy Kushnir 'Daytime Ride' Canvas Art, 18x18 (ALI20501-C1818GG)
- BOSS Full Pedestal File/File, Mocha (N176-MOC)
- VIRCO ZUMA® Series Floor Rocker, Kindergarten - 4th Grade - Green Apple (ZFLROCK15)
- GIFTMARK Giftmark 1410W Child's Spindle Rocking Chair White (1410W)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (9018)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Computer Desk, Work, Juvenile, Metal, Black (I 7336)
- MOORECO Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Green Armless Shell, PK5 (53318-5-GREEN-NA-CH)
- VIRCO 9000 Series 10" Classroom Chair, Preschool - Kindergarten with Nylon Glides - Navy Seat (9010)
- VIRCO 9000 Series 14" Classroom Chair, Kindergarten - 2nd Grade with Nylon Glides - Navy Seat (9014)
- Baxton Studio Seating