Shop All Bed Frames
Baxton Studio
Lysa ModernBlack Finished Metal Twin Size Daybed
Mfr # 194-12300-ZORO
Zoro # G504096025
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Overall Height 36
- Overall Width 38.98
- Overall Length 75.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baxton Studio
- MFR # 194-12300-ZORO
- Zoro # G504096025
- UPC # 193271228669
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 36 |
Overall Width | 38.98 |
Overall Length | 75.2 |
Details
Color | Black |
Material | Metal |
Includes | One (1) Twin Size Daybed |
For Use With | Kids Room |
Weight Capacity | 46.3 |
Weight | 46.3 |
Description
Foster a modern ambiance in your space with the stunning design of the Lysa daybed. Made in Malaysia, this bed features a low platform and is constructed from solid metal. The frame showcases a crisscross design that allows light to flow more naturally throughout the room while conveying a sleek, contemporary look. The Lysa requires assembly and utilizes wood slats for mattress support, which eliminate the need for a box spring. A lovely rendition of modern minimalism, the Lysa daybed is a refreshing addition to any bedroom space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Training Table Chair, 23" W 24" L 35" H, Fixed, Vinyl Seat (452R30)
- INFINITY INSTRUMENTS Time Keeper, Clock (90/RC14-1)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Black, Letter (19627)
- TENNSCO Letter Size Add-On Unit (1288AC)
- BAXTON STUDIO Alena Modern Light Beige Daybed with Trundle (135-7435)
- BAXTON STUDIO Valin Modern and Contemporary Ash Walnut Finished Wood Queen Size Headboard (179-11110-Zoro)
- BAXTON STUDIO Edmond Grey Upholstered and Ash Walnut Wood Full Size Platform Bed (164-10665)
- BAXTON STUDIO Mars Modern Greyish Beige King Size Headboard (134-7262)
- BAXTON STUDIO Jonesy Mid-century Grey Upholstered Full Size Platform Bed (120-6702)
- BAXTON STUDIO Raya Mid-Century Walnut Brown Finished Wood King Size Headboard (156-9421)
- BAXTON STUDIO Mariana Classic and Traditional White Finished Wood Full Size Daybed (222-12539-ZORO)
- Baxton Studio Beds and Mattresses