Shop All Dining Room Chairs
Baxton Studio
Louis French Inspired Grey Fabric Upholstered and White Finished Wood Dining Chair, PK2
Mfr # 201-2PC-12331
Zoro # G604401101
product price: $351.99
/pk 2, $176.00/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material fabric, birch wood,foam
- Color Grey/White
- For Use With Dining Room
- Overall Length 18.9
- Includes Two (2) Dining Chairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baxton Studio
- MFR # 201-2PC-12331
- Zoro # G604401101
- UPC # 193271238309
- Country of Origin China
- Category Dining Room Chairs
Dimensions
Overall Length | 18.9 |
Overall Height | 38.2 |
Overall Width | 19.7 |
Details
Material | fabric, birch wood,foam |
Color | Grey/White |
For Use With | Dining Room |
Includes | Two (2) Dining Chairs |
Weight | 14.5 |
Description
Craft a charming dining room atmosphere with the old-world inspired design of the Louis dining chair. This chair is comprised of a study wood frame padded with plush layers of foam and upholstered in smooth fabric. With a rounded backrest, this chair is adorned with a vintage nail head trim as well as molded accents that convey a classic, antique-like feel. Requiring assembly, the Louis features turned legs that lends an elegant outline while providing the chair with excellent stability and support. A remarkable piece that encapsulates old-fashioned glamour, the Louis dining chair elevates any occasion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED WEAVERS Custom Printed Rugs MOOSE Moose Wildlife Rug (MOOSE)
- MANHATTAN COMFORT Nested Desk, 18.11" D, 47.24" W, 32.09" H, White, High Quality MDP (33AMC6)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers TWIRI 12.5 x 8.5 in. Irish Treasures Word Pillow (TWIRI)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK10 (CTB 22B/W)
- BAXTON STUDIO Arvid Dark Brown Faux Leather Upholstered Wood Dining Chair (164-10551)
- BAXTON STUDIO Rio Modern Bohemian Natural Brown Rattan Dining Chair (226-13116-ZORO)
- BAXTON STUDIO Gauthier Grey and White Bamboo Style Stackable Bistro Dining Chair, PK2 (150-8979)
- BAXTON STUDIO Cyntia Modern Bohemian Natural Brown Rattan Dining Chair (224-12837-ZORO)
- BAXTON STUDIO Augustine Grey Upholstered and Walnut Wood 2-Piece Dining Chair Set (165-10548)
- BAXTON STUDIO Damani Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12673)
- MANHATTAN COMFORT Modern Ola Boucle Dining Chair in Stone, 2PK (2-DC075-ST)
- Baxton Studio Dining Room Chairs